Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (kg) Overcurrent Tripping Operation Model Rated Breaking Capacity (kA) Specification Compatible Motor Capacity (kW) Item Number Rated Current (A) Rated Insulation Voltage (V) Purpose Frame Compatible Tightening Torque (N/m[kgf /cm]) Compatible Crimp Terminal Rated Voltage (V) Number of Poles / Element Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Overcurrent Tripping Operation Model Rated Breaking Capacity (kA) Specification Compatible Motor Capacity (kW) Item Number Rated Current (A) Rated Insulation Voltage (V) Purpose Frame Compatible Tightening Torque (N/m[kgf /cm]) Compatible Crimp Terminal Rated Voltage (V) Number of Poles / Element Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - Openable flaps with small terminal cover - - - - For mounting inside of box - - - - - 1PC 1 BCW3025 38176896 50.22 SGD
In stock
0.3 Electromagnetic BCW-30 1.5(AC430V)/2.5(AC200V)/2.5(AC100V) - 0.4(100V) BCW210 10 AC500 - 30AF 2.5-3.5[25.5-35.7] - AC415/AC200/AC100 2P2E 1PC 1 BCW210 38176862 34.54 SGD
In stock
0.4 Electromagnetic BCW-30 1.5(AC415V)/2.5(AC200V)/2.5(AC100V) - 1.0(200V) BCW3055 5.5 AC500 - 30AF 2.5-3.5[25.5-35.7] - AC415/AC200/AC100 3P3E 1PC 1 BCW3055 38176914 50.22 SGD
Shipped after 2017-07-04
0.3 Electromagnetic BCW-30 1.5(AC460V)/2.5(AC220V)/2.5(AC110V) - - BCW220 20 AC500 - 30AF 2.5-3.5[25.5-35.7] 2-5 AC415/AC200/AC100 2P2E 1PC 1 BCW220 33042597 34.54 SGD
In stock
0.5 Electromagnetic BCW-100 5(AC415)/25(AC200)/25(AC100) - - BCW3100K 100 AC500 - 100AF 5.0-7.0[51.0-71.4] 38-8S AC415/AC200/AC100 3P3E 1PC 1 BCW3100K 33042606 179.90 SGD
Shipped after 2017-07-05
0.3 Electromagnetic BCW-50 1.5(AC460V)/2.5(AC220V)/2.5(AC110V) - - BCW240 40 AC500 - 50AF 2.5-3.5[25.5-35.7] 8-5,14-5 AC460/AC220/AC110 2P2E 1PC 1 BCW240 08729646 55.48 SGD
In stock
0.3 Electromagnetic BCW-50 1.5(AC460V)/2.5(AC220V)/2.5(AC110V) - - BCW250 50 AC500 - 50AF 2.5-3.5[25.5-35.7] 14-5 AC460/AC220/AC110 2P2E 1PC 1 BCW250 08729655 55.48 SGD
In stock
0.4 Electromagnetic BCW-50 1.5(AC415V)/2.5(AC200V)/2.5(AC100V) Openable flaps with small terminal cover 7.5(200V) BCW3301 30 AC500 - 50AF 2.5 to 3.5 [25.5 to 35.7] 5.5-5 AC415/AC200/AC100 3P3E 1PC 1 BCW3301 38176993 60.07 SGD
Shipped after 2017-07-05
0.4 - BCW-30 1.5(AC415V)/2.5(AC200V)/2.5(AC100V) - 0.75(200V) BCW34 4 AC500 - 30AF 2.5-3.5[25.5-35.7] - AC415/AC200/AC100 3P3E 1pc 1 BCW34 38176905 43.22 SGD
In stock
0.3 - BCW-30 1.5(AC430V)/2.5(AC200V)/2.5(AC100V) - 0.2(200V) BCW2032 3.2 AC500 - 30AF 2.5-3.5[25.5-35.7] - AC415/AC200/AC100 2P2E 1pc 1 BCW2032 38176817 31.96 SGD
In stock
0.3 - BCW-30 1.5(AC430V)/2.5(AC200V)/2.5(AC100V) - 0.4(200V) BCW25 5 AC500 - 30AF 2.5-3.5[25.5-35.7] - AC415/AC200/AC100 2P2E 1pc 1 BCW25 38176835 34.54 SGD
In stock
0.3 - BCW-60 2.5(AC415V)/5(AC200V)/5(AC100V) - - BCW260 60 AC500 - 60AF 4.0-5.0[40.8-51.0] 14-6,CB22-6S AC415/AC200/AC100 2P2E 1pc 1 BCW260 38177027 59.36 SGD
Shipped after 2017-07-04
0.4 - BCW-30 1.5(AC415V)/2.5(AC200V)/2.5(AC100V) - 5.5(200V) BCW325 25 AC500 - 30AF 2.5-3.5[25.5-35.7] - AC415/AC200/AC100 3P3E 1pc 1 BCW325 38176941 43.22 SGD
In stock
0.4 - BCW-30 1.5(AC415V)/2.5(AC200V)/2.5(AC100V) - 0.2(200V) BCW3014 1.4 AC500 - 30AF 2.5-3.5[25.5-35.7] - AC415/AC200/AC100 3P3E 1pc 1 BCW3014 38176887 41.80 SGD
In stock
0.4 - BCW-50 1.5(AC415V)/2.5(AC200V)/2.5(AC100V) - - BCW3201 20 AC500 - 50AF 2.5-3.5[25.5-35.7] 2-5 AC415/AC200/AC100 3P3E 1pc 1 BCW3201 38176984 60.07 SGD
Shipped after 2017-07-05
0.4 - BCW-30 1.5(AC415V)/2.5(AC200V)/2.5(AC100V) - 1.5(200V) BCW3071 7.1 AC500 - 30AF 2.5-3.5[25.5-35.7] - AC415/AC200/AC100 3P3E 1pc 1 BCW3071 38176923 50.22 SGD
In stock
0.3 Electro-magnetic BCW-30 1.5(AC415)/2.5(AC200)/2.5(AC100) Openable flaps with small terminal cover 0.75(100V) BCW215 15 AC500 For mounting inside of box 30AF 2.5 - 3.5[25.5 - 35.7] 2-5 AC415/AC200/AC100 2P2E 1PC 1 BCW215 10054213 34.54 SGD
In stock
0.3 Electro-magnetic BCW-30 1.5(AC460V)/2.5(AC220V)/2.5(AC110V) Openable flaps with small terminal cover - BCW230 30 AC500 For mounting inside of box 30AF 2.5 - 3.5[25.5 - 35.7] 5.5-5, 8.5 AC460/AC220/AC110 2P2E 1PC 1 BCW230 08729637 34.54 SGD
In stock
0.4 Electro-magnetic BCW-30 1.5(AC460V)/2.5(AC220V)/2.5(AC110V) Openable flaps with small terminal cover 2.2(200V) BCW310 10 AC500 For mounting inside of box 30AF 2.5 - 3.5[25.5 - 35.7] - AC460/AC220/AC110 3P3E 1PC 1 BCW310 08729664 50.22 SGD
In stock
0.4 Electro-magnetic BCW-30 1.5(AC460V)/2.5(AC220V)/2.5(AC110V) Openable flaps with small terminal cover 3.7(200V) BCW315 15 AC500 For mounting inside of box 30AF 2.5 - 3.5[25.5 - 35.7] 2-5 AC460/AC220/AC110 3P3E 1PC 1 BCW315 08729673 50.22 SGD
In stock
0.4 Electro-magnetic BCW-30 1.5(AC460V)/2.5(AC220V)/2.5(AC110V) Openable flaps with small terminal cover - BCW320 20 AC500 For mounting inside of box 30AF 2.5 - 3.5[25.5 - 35.7] 2-5 AC460/AC220/AC110 3P3E 1PC 1 BCW320 08729682 50.22 SGD
In stock
0.4 Electro-magnetic BCW-30 1.5(AC460V)/2.5(AC220V)/2.5(AC110V) Openable flaps with small terminal cover 7.5(200V) BCW330 30 AC500 For mounting inside of box 30AF 2.5 - 3.5[25.5 - 35.7] 5.5-5, 8-5 AC460/AC220/AC110 3P3E 1PC 1 BCW330 08729691 50.22 SGD
In stock
0.4 Electro-magnetic BCW-50 1.5(AC460V)/2.5(AC220V)/2.5(AC110V) Openable flaps with small terminal cover - BCW340 40 AC500 For mounting inside of box 50AF 2.5 - 3.5[25.5 - 35.7] 8-5, 14-5 AC460/AC220/AC110 3P3E 1PC 1 BCW340 08729707 67.82 SGD
In stock
0.4 Electro-magnetic BCW-50 1.5(AC460V)/2.5(AC220V)/2.5(AC110V) Openable flaps with small terminal cover 11(200V) BCW350 50 AC500 For mounting inside of box 50AF 2.5 - 3.5[25.5 - 35.7] 14-5 AC460/AC220/AC110 3P3E 1PC 1 BCW350 08729716 67.82 SGD
In stock
0.4 Electro-magnetic BCW-60 2.5(AC460V)/5(AC220V)/5(AC110V) Openable flaps with small terminal cover 15(200V) BCW360 60 AC500 For mounting inside of box 60AF 4.0 - 5.0[40.8 - 51.0] 14-6, CB22-6S AC460/AC220/AC110 3P3E 1PC 1 BCW360 08729725 79.19 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 3
Review Rating: 3.64
11 Customer Reviews
The reviews are automatic translation.
現場に取付
3
From Japan
On 2017-06-26 14:44:06
値段はやや高いですが、すぐ届くので急ぎの時は重宝しています。
This review is about item#8729664.
Used in drying oven
5
From Japan
On 2016-12-21 15:22:19
For Panasonic products, we use it where prices are frequently used only. I will last long. Other companies may use it if it does not touch it much. Good product
This review is about item#8729707.
Replace because the switch part has failed
1
From Japan
On 2016-11-26 14:46:16
Since the existing product broke down in about 5 years from the installation, we purchased the same thing on this site suddenly by shipping on the day. However, the shipping date was delayed unilaterally and it was extremely troublesome. I would like to say that you should not write if the shipping date can not be kept. I'd like to claim labor and damage.
This review is about item#38176923.
On the control panel
5
From Japan
On 2016-09-29 23:33:46
After all, Panasonic is strong. I want to make it with reliable parts.
This review is about item#8729691.
Equipment safety breaker
1
From Japan
On 2016-02-10 21:55:22
There is everything in Monotaro, but not everything is cheap anything. Regarding this circuit breaker of Panasonic, there are still cheaply selling sites and I noticed it after purchase. The price is very dissatisfied. I bought 30% higher than the selling price of other site
This review is about item#08729664.
To branch the power supply. Additionally, outlet extension
5
From Japan
On 2016-02-05 15:38:23
It looks nice. If possible, it does not have to be translucent cover of wiring connection part. I think that it does not have to be seen.
This review is about item#08729691.
Distribution work of welding machine power supply etc in the switchboard
5
From Japan
On 2015-09-01 08:26:48
Because it is also used for motor protection, it was safe to use.
This review is about item#08729691.
Electrical construction
5
From Japan
On 2014-07-28 18:11:01
I always use it because there is inventory in terms of type and delivery date.
This review is about item#38176932.
I will use it for ship's distribution. How can we cope with harsh conditions?
4
From Japan
On 2014-06-25 20:43:50
Although the main body is very solid and solid, the upper and lower transparent covers will be removed too soonly. I would like to wish for improvement in the future.
This review is about item#08729646.
Facility renovation
5
From Japan
On 2014-06-13 09:22:25
Because it is also used for motor protection, it is convenient because it can deal with installed equipment undecided.
This review is about item#08729682.

Related Products