Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overcurrent Tripping Operation Rated Breaking Capacity (kA) Protection Feature Item Number Rated Current (A) Frame Model Number Rated Voltage (V) Weight (kg) Compatible Tightening Torque (N/m[kgf /cm]) Model Number of Poles / Element Number Application Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overcurrent Tripping Operation Rated Breaking Capacity (kA) Protection Feature Item Number Rated Current (A) Frame Model Number Rated Voltage (V) Weight (kg) Compatible Tightening Torque (N/m[kgf /cm]) Model Number of Poles / Element Number Application Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - -   1pc 1 BS1112P 38217146 12.99 SGD
In stock
- - - - - - - - - - - - -   1PC 1 BS20206 38217112 18.99 SGD
In stock
Netsudo-shiki 1 - - 10 30AF HB-1E AC100 0.07 1.6-2.0 [16.3 to 20.4] - 2P1E -   1PC 1 BS1110 38217103 12.99 SGD
In stock
Netsudo-shiki 1.0 - - 10 30AF HB-2E AC100/200 0.08 1.6-2.0[16.3-20.4] - 2P2E -   1PC 1 BS2020 38217121 18.99 SGD
In stock
Netsudo-shiki 1.0 - - 6 30AF HB-1E AC100 0.07 1.6-2.0[16.3-20.4] - 2P1E -   1PC 1 BS11106 38217094 12.99 SGD
In stock
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BS1111P 38217137 18.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BS2021P 38217164 19.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BS2022P 38217173 22.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BS2023P 38217182 22.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BS1113P 38217155 16.99 SGD
Shipped after 2018-02-27
Thermal system 1.5 An excess current, short circuit BS1111 15 30AF - AC110 0.07 1.6 to 2.0[16.3 to 20.4] HB-1E 2P1E For housing branch distribution board   1PC 1 BS1111 08729847 12.99 SGD
In stock
Thermal system 1.5 Overcurrent, short circuit BS1112 20 30AF - AC110 0.07 1.6 to 2.0[16.3 to 20.4] HB-1E 2P1E For housing branch distribution board   1PC 1 BS1112 08729856 12.99 SGD
In stock
Thermal system 1.5 Overcurrent, short circuit BS1113 30 30AF - AC110 0.07 1.6 to 2.0[16.3 to 20.4] HB-1E 2P1E For housing branch distribution board   1PC 1 BS1113 08729865 12.99 SGD
In stock
Thermal system 1.5 An excess current, short circuit BS2021 15 30AF - AC110/220 0.08 1.6 to 2.0[16.3 to 20.4] HB-2E 2P2E For housing branch distribution board   1PC 1 BS2021 08729874 18.99 SGD
In stock
Thermal system 1.5 An excess current, short circuit BS2022 20 30AF - AC110/220 0.08 1.6 to 2.0[16.3 to 20.4] HB-2E 2P2E For housing branch distribution board   1PC 1 BS2022 08729883 18.99 SGD
In stock
Thermal system 1.5 Overcurrent, short circuit BS2023 30 30AF - AC110/220 0.08 1.6 to 2.0[16.3 to 20.4] HB-2E 2P2E For housing branch distribution board   1PC 1 BS2023 08729892 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
21 Customer Reviews
The reviews are automatic translation.
For circuit expansion for increasing the number of home outlets
5
From Japan
On 2017-12-30 22:49:03
It is not possible and it is impossible and it can be used normally. It is on Toshiba's old distribution board, but it worked. I think that it is better to check if there is space when adding it
This review is about item#8729856.
When installing the garage breaker
4
From Japan
On 2017-09-18 21:33:24
I purchased it because it was lower price than home center. .
This review is about item#8729847.
Add breaker
5
From Japan
On 2017-08-11 21:53:13
I am satisfied that the same breaker as existing can be arranged quickly and cheaply.
This review is about item#38217146.
As a circuit breaker for roof certification distribution board
4
From Japan
On 2017-07-09 01:28:07
I have used it before and can be used with confidence. There is no particular improvement.
This review is about item#38217146.
Automatic sprinkler for original power supply
5
From Japan
On 2017-06-28 12:32:34
I used it for the first time but without any trouble.
This review is about item#8729856.
Power supply breaker at the garage shed
5
From Japan
On 2017-04-21 08:15:47
It is cheap and reliable, and the time required for obtaining is short and I am very satisfied.
This review is about item#38217146.
Expansion circuit circuit board expansion
5
From Japan
On 2017-03-13 21:02:43
Because individual packages were cheaper, I was a little surprised.
This review is about item#38217146.
Replacement of existing distribution board
5
From Japan
On 2017-01-22 16:46:32
The existing distribution board was Panasonic, and made Pana breaker. It is good that the mounting screw position and terminal do not change.
This review is about item#38217146.
Used between stand-alone photovoltaic controller and battery
5
From Japan
On 2016-08-30 06:51:14
Is it a specification that the cord rattles even if the fixing screw of the terminal is tightened
This review is about item#08729865.
Expansion work
3
From Japan
On 2016-03-16 15:06:18
usually.
This review is about item#08729856.

Related Products