Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ceiling Fluorescent Lamp Reflective Shade, FHF32x1 Hf Inverter Type

Lamp Total Luminous Flux (lm)
3520
Iron Plate Thickness (mm)
0.35 reflection plate 0.35 body
Recommended Lamp
FHF32EX-N-H
Power Factor
Rated output
Power (V)
100 - 242
Cycle(Hz)
50.60 combined use
Weight (kg)
1.8
Material
Body: steel plate (highly reflective white powder coating) reflector: steel plate (highly reflective white powder coating)
Type
1 light
Accessories
32 form Palook white (FHF32EXNH) 1-lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FSA41230FVPN9 32621915 -
Discontinued
[x]
ADD TO CART

Related Products