Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Accessories Fluorescent Lamps Recommended Lamp Iron Plate Thickness (mm) Dimensions (Width W x Height H) (mm) Power Factor Weight (kg) Power (V) Cycle(Hz) Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Fluorescent Lamps Recommended Lamp Iron Plate Thickness (mm) Dimensions (Width W x Height H) (mm) Power Factor Weight (kg) Power (V) Cycle(Hz) Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 form Palook white (FHF32EXNH) 2-lamp - FHF32EX-N-H 0.35 reflection plate 0.35 body - Rated output 2.1 100 - 242 50.60 combined use Rated output type 2 lights 1PC 1 FSA42219FVPN9 32622712 -
Discontinued
[x]
- 64W FHF32EX-N-Hx2 - 150x87 - 2.3 - - - - 1pc 1 FSA42219UVPN9 26322686 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
At the production site on site
5
From Japan
On 2017-06-30 08:51:23
Price and quality are complain. I think I want to purchase again.
This review is about item#26322686.
spot
3
From Japan
On 2012-06-25 12:53:19
I bought it at the same time as purchasing other items, but it is on the 4 thousand yen range at other sites. Next time I look around well and purchase it.
This review is about item#32622712.

Related Products