Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Proof Rubber Cap Hook Type 2P

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Cord Connector Body
WA5219K
Cmpatible Flush Plug Receptacle
WF2220BK
Wire Connector Method
Direct clamping terminal screws
Compatible Electiric Wires
Vinyl tyre cap round cord (VCTF)/ Rubber insulated tyre cap round cord (CTF)/ 600V vinyl tyre cap cable (VCT)/ 600 rubber tyre cap cable (1CT, 2CT, 2PNCT)
Dimension B (phi mm)
41
Dimensions C (phi mm)
12.5
Compatible Electric Wire (mm2)
1.25 2
Rated Current (A)
15
Dimensions A (mm)
62
Rated Voltage (V)
125
Number of Poles
2P
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WF8215K 08730005 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
machine
5
From Japan
On 2013-08-01 14:13:24
It was very good.
This review is about item#08730005.

Related Products