Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Cord Connector Hook Type Grounding 3P Set Product

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Wire Size
3.5,5.5
Compatible Wire Diameter
phi 14-17.5
Rated Current (A)
30
Dimensions A (mm)
208.5
Rated Voltage (V)
250
Number of Poles
Grounding 3P
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WA5430 08729217 54.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Refrigerator, at the time of the ice cream leakage prevention
4
From Japan
On 2016-08-17 09:18:36
It is durable and long-lasting quite likely, I think that the mounting of the wiring if given the number to the connector terminal can be easily.
This review is about item#8729217.
Coring
5
From Japan
On 2015-07-19 18:46:20
Purchased a Honda generator, it was purchased power to supply. The hardware store is not selling, there was still looking at the catalog of Monotarou. Because it can be used in the 200V used up to 30A has come in handy. It was cheap.
This review is about item#08729217.

Related Products