Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Cord Connector Body Hook Type Grounding 3P

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electiric Wires
Vinyl cabtire round cable (VCTF) / rubber insulation cabtire round cable (CTF) / 600V vinyl cabtyre cable (VCT) / 600V Rubber cabtyre cable (1CT, 2CT, 2PNCT)
Dimension B (phi mm)
67.5
Dimensions C (phi mm)
16.5
Compatible Electric Wire (mm2)
2.3 .5
Rated Current (A)
20
Dimensions A (mm)
112
Rated Voltage (V)
250
Number of Poles
Ground 3P
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WA5429K 08729201 21.76 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Power supply
5
From Japan
On 2014-05-08 16:51:37
It is stable and safe because the insertion does not slip.
This review is about item#08729201.

Related Products