Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Current (A) TRUSCO Part Number Dimension B (phi mm) Dimensions C (phi mm) Compatible Electric Wire (mm2) Rated Current (A) Dimensions A (mm) Plug Shape Rated Voltage (V) Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current (A) TRUSCO Part Number Dimension B (phi mm) Dimensions C (phi mm) Compatible Electric Wire (mm2) Rated Current (A) Dimensions A (mm) Plug Shape Rated Voltage (V) Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 763-1758 - - - - - 2P 15A 125V - 125 1pc 1 WF7215KP 41027962 4.99 SGD
In stock
- - 39 12 1.25 2 15 60 - 125 - 1PC 1 WF7215K 08729226 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-12-22 18:58:00
I am satisfied because I have connected normally and electricity flowed, I would like to purchase again.
This review is about item#8729226.
Used for external power cable of camper
5
From Japan
On 2017-10-26 09:36:08
It is made by Panasonic and has an absolute sense of security. I think that waterproofing is also good.
This review is about item#8729226.
A little
3
From Japan
On 2017-07-06 17:00:38
The body itself is too soft, I think that the hole is larger than the diameter of the cord.
This review is about item#8729226.
During machine maintenance
3
From Japan
On 2017-04-10 13:58:10
It can be used without particular problem. I am concerned about the quality of rubber.
This review is about item#8729226.
Outlet where you use water near the outlet
4
From Japan
On 2014-12-02 10:52:00
I am using it because price perfor- mance is good, but in reality it is better that the rubber part is harder a little more.
This review is about item#08729226.
Purchased for pairing with WA3219K. Select trust Panasonic.
4
From Japan
On 2011-07-21 00:52:58
Wiring processing is not difficult.
This review is about item#08729226.

Related Products