Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Outlet Specification Rating Compatible Plate Compatible Cap Rated Current (A) Rated Voltage (V) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Outlet Specification Rating Compatible Plate Compatible Cap Rated Current (A) Rated Voltage (V) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2P 15A 125V 15A 125V - - - - 2 1pc 1 WN1001P 41041506 2.99 SGD
In stock
Milky white - - For full color 1 piece WH4415 and WH4015 etc 15 125 2P 1PC 1 WN1001 08729262 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 4
2 star 0
1 star 0
Review Rating: 4.32
19 Customer Reviews
The reviews are automatic translation.
Outlet extension
4
From Japan
On 2017-12-05 08:53:51
Purchased for outlet extension. Because it can buy while watching on site, it is convenient because it can not walk around like this in shops.
This review is about item#41041506.
wiring
5
From Japan
On 2017-04-26 21:13:29
I do not know other manufacturer's items so I am picking it. I want you to put out in monotalou.
This review is about item#8729262.
To use a timer
4
From Japan
On 2017-01-23 21:12:18
The impression of using this outlet first remembers the price is very cheap. It takes 5 minutes to install. It is a good product.
This review is about item#8729262.
Renovation work
5
From Japan
On 2016-10-27 21:52:09
80% of housing in Japan is an outlet in Pana? I am solid with the maker item.
This review is about item#8729262.
Used for lighting switches and series
4
From Japan
On 2016-07-29 09:34:03
I want you to make it easier to see because the display behind it is hard to see.
This review is about item#08729262.
Wall-embedded outlet
5
From Japan
On 2016-04-19 14:58:52
The outlet to be embedded in the wall became old and purchased for replacement. The refreshing feeling is high as the plastic part is beautiful.
This review is about item#08729262.
Electric Works
3
From Japan
On 2015-10-15 20:58:38
It is the same as the one handled in the home center, it is very ordinary.
This review is about item#08729262.
For deteriorated socket replacement
3
From Japan
On 2015-07-12 03:26:17
Yes without also impossible without, is common. However, I think that it is good.
This review is about item#08729262.
Full color outlet exchange
4
From Japan
On 2015-04-09 14:43:58
There are only brands, especially no problem.
This review is about item#08729262.
Expansion
5
From Japan
On 2015-02-06 14:37:19
First-class manufacturer products, there is no mistake.
This review is about item#08729262.

Related Products