Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Number of Poles Color Connection Type Rating Type Compatible Plate Compatible Cap Rated Current (A) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Color Connection Type Rating Type Compatible Plate Compatible Cap Rated Current (A) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - Screwless terminal 15A 125V - - - - - 1PC 1 WN1302P 41041323 3.99 SGD
In stock
- Gray - 15A 125V AC Embedded double outlet - - - - 1PC 1 WN1302H 41041314 4.99 SGD
In stock
- - - 15A 125V Embedding double outlet - - - - 1PC 1 WN1302SW 41041332 3.99 SGD
In stock
2P Milky white - - - For full color three pieces WH4415 and WH4015 etc 15 125 1PC 1 WN1302 08729271 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Outlet renewal of old house
5
From Japan
On 2018-06-11 14:03:12
Since the outlet that became old and contacted worse is dangerous with heat, let's replace the outlet that the plug feels is loose. I can hardly see any outlet other than Panasonic. So I am buying nature and panason. Of course there is no problem.
This review is about item#8729271.
Repair work
5
From Japan
On 2017-11-09 14:38:39
Manufacturer's standard product is saved because it can be obtained cheaply even in small quantities when needed.
This review is about item#8729271.
Exchange of outlet
5
From Japan
On 2017-08-05 14:54:17
Easy, cheap and easy to use. The color is abundant and easy to select.
This review is about item#41041332.
Wiring work, facility management repair
5
From Japan
On 2017-04-01 11:50:14
I am satisfied with the quality as a leading manufacturer product without any problem on the quality.
This review is about item#8729271.
Outlet of audio equipment
5
From Japan
On 2016-06-28 13:36:32
I sell white tiles well, but I do not see the black type easily. It is not conspicuous because it is black so I am very satisfied!
This review is about item#41041314.
I used the outlet of the room to increase it.
4
From Japan
On 2016-06-22 18:27:12
I thought that the price was cheap. I thought that it could be easily attached.
This review is about item#08729271.
For 1P outlet to 2P outlet
5
From Japan
On 2015-08-18 23:57:23
Although it is basically a standard item, there is no impression that it is particularly good, but since it is made by Matsushita of the manufacturer, we are satisfied with performance, quality and so on.
This review is about item#08729271.
It matches well with the walls of concrete abandonment.
5
From Japan
On 2015-08-11 21:53:35
Where the advanced series interfered with the outlet box and could not be installed, instead of this "full color embedded double outlet" fit well.
This review is about item#41041314.
repair
3
From Japan
On 2014-05-30 13:31:59
You can rest assured by Pana. It is a good match with the home center on a price basis. When purchasing merit with other products combined, I will purchase it.
This review is about item#08729271.
Exchange of wall con
5
From Japan
On 2014-01-28 14:46:32
It was much cheaper than I bought at my neighbor's home center.
This review is about item#08729271.

Related Products