Buy more than* S$200* and get FREE SHIPPING

Full Color Embedded Switch

4.70 (23)
Rated Current (A)
15
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
Compatible Electric Wire (mm2) Color Specification Withstand Voltage (V) Heat Resistant Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electric Wire (mm2) Color Specification Withstand Voltage (V) Heat Resistant Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi1.6,phi2.0 - - - - 1pc 1 WN5001P 41051105 2.99 SGD
In stock
Phi1.6, Phi2.0 Gray - 1600 (between 1min) 100 degC + / over 3 degC 1 hour 1PC 1 WN5001H 41051096 2.99 SGD
In stock
phi 2.0, phi 1.6 Milky white Embedded Switch (Single-pole switch) - - 1PC 1 WN5001 08729305 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.70
23 Customer Reviews
The reviews are automatic translation.
Change toilet light switch
5
From Japan
On 2018-02-23 15:30:32
Panasonic parts of trust arrived early and it was saved. I think I will order again
This review is about item#8729305.
Used for replacement
2
From Japan
On 2017-12-10 12:59:58
Why did you stop selling boxes? Is it that few people buy boxes? I think that it would be better to sell boxes if you think about opening time
This review is about item#8729305.
For replacement
5
From Japan
On 2017-09-09 07:44:04
I got it as a replacement for the switch and it was easy to replace myself. Monotaro is cheap and convenient.
This review is about item#41051105.
During maintenance
5
From Japan
On 2017-08-09 07:30:17
It was good, without discomfort. Monotaro san is useful for single item procurement of this hand!
This review is about item#08729305.
When adding or changing a switch
5
From Japan
On 2017-04-27 15:20:24
Since it is a manufacturer product, it is often chosen by price, but Monotaro says many of the lowest prices.
This review is about item#41051105.
wiring
5
From Japan
On 2017-04-26 21:13:52
I do not know other manufacturer's items so I am picking it. I want you to put out in monotalou.
This review is about item#8729305.
Switch for fluorescent light
5
From Japan
On 2017-03-10 11:16:24
First of all, when you buy it at a home center etc, the price sticker is affixed to the product itself, but everything sent from Monotaro is in a bag and a seal is stuck on the exterior. You can save time and effort. The product is perfect for reliable manufacturers.
This review is about item#8729305.
household use
5
From Japan
On 2016-10-25 11:12:32
I chose this because there is no dark switch. Is good!
This review is about item#41051096.
To the ventilator switch
4
From Japan
On 2016-09-20 07:37:43
This product has been used before, so construction is over soon. Also, the price is cheap. Comprehensively, I think that it is a good product.
This review is about item#08729305.
Lighting SW at home
5
From Japan
On 2016-08-18 07:42:56
Very convenient because it can be purchased through mail order
This review is about item#08729305.

Related Products