Buy more than* S$200* and get FREE SHIPPING

Exposure Switch 10A Square-Shaped Tumbler Switch, Piece Off

4.10 (10)
Compatible Wire Size
1.6mm2, 2.0mm2
Rated Current (A)
10
Rated Voltage (V)
300
Height (mm)
30
Color
Milky white
Specification
10A Square Tumbler Switch B (Single-pole switch)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WS3001W 08729497 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
For repair
4
From Japan
On 2017-10-15 10:51:58
Purchase for remodeling time switch of a bathtub for repair. Although the timer does not work, it can expect reliable operation.
This review is about item#8729497.
Machine maintenance
5
From Japan
On 2017-09-17 22:27:08
It is easy to crack so it's safe to have it when you go to repair.
This review is about item#8729497.
Indoor etc. switch
3
From Japan
On 2017-07-25 23:12:39
It can be used without problems. Structurally, it is not easy to break easily.
This review is about item#8729497.
For wiring
4
From Japan
On 2017-07-14 16:27:33
Purchased together with 3 mouth outlet for wiring; increased the number of wires to attach the electricity of the barn and attached a switch. It can be used without problems.
This review is about item#8729497.
ON. OFF of the power supply attached inside the game machine
4
From Japan
On 2017-05-09 19:28:53
It was solid making Because plastic is solid, I think that it is hard to break and it is good.
This review is about item#8729497.
Power on / off
3
From Japan
On 2017-03-01 07:45:14
I think that it is good with old-fashioned simple design. On and off are well understood.
This review is about item#08729497.
Hand switch of fluorescent lamp
5
From Japan
On 2015-10-20 10:50:25
It can be used without problems.
This review is about item#08729497.
To the garage lighting switch
4
From Japan
On 2014-07-14 11:49:27
I installed lighting myself in a newly built garage. It is used for the switch of that light. no problem.
This review is about item#08729497.
It turned out to be a defective switch part of a fairly old exposure type switch box, so I put it in that box because I do not have the same one.
5
From Japan
On 2013-11-05 16:28:20
I can use anything without problem.
This review is about item#08729497.
Light power supply
4
From Japan
On 2013-09-15 19:27:05
The operation is light and the click feeling is also good. For other companies' cheap products a little ON / OFF is hard, so if you are not buying large quantities, PANA will be chosen for this price difference. If you strongly stated to the manufacturer, the cheap feeling drifts in the exposed threaded part, so I thought it would be a good design to hide.
This review is about item#08729497.

Related Products