Buy more than* S$200* and get FREE SHIPPING

Full Grounding Waterproof Outlet

5.00 (6)
Rated Current (A)
15
Rated Voltage (V)
125
Number of Poles
2P
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Brown 1PC 1 WK4102AK 41057265 -
Discontinued
[x]
763-2169 - 1pc 1 WK4102KP 41057274 18.99 SGD
In stock
- Cream gray 1PC 1 WK4102K 08742483 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
External wall socket exchange
5
From Japan
On 2016-08-18 16:42:18
I have used other makers, but what is still a matter of what Matsushita Electric Works (Panasonic) made is easiest to install and easy to use.
This review is about item#8742483.
It is an outlet for security lights.
5
From Japan
On 2015-12-07 17:16:53
Panasonic products are always used, but this color is the first time, but since it fits the color of the wall, I purchased it.
This review is about item#41057265.
Used as a 100 V outlet in the factory
5
From Japan
On 2015-06-27 17:30:20
I can also use a plug with a ground.
This review is about item#08742483.
For repairing outer wall
5
From Japan
On 2015-06-16 15:46:38
Very easy to use, easy to install! It is! It is!
This review is about item#08742483.
Damaged exchange
5
From Japan
On 2014-12-15 18:35:56
Construction was also easy. The price is reasonable, we are satisfied abundantly with the product.
This review is about item#08742483.
We plan to install it as an external outlet of the apartment.
5
From Japan
On 2013-03-09 20:52:08
It is a product that I always like and is purchasing. I do not see any particular improvement.
This review is about item#08742483.

Related Products