Buy more than* S$200* and get FREE SHIPPING

High Capacity Flush Plug Receptacle

4.57 (7)
Rated Voltage (V)
250
...see all>
Product Options
ADD TO CART
Outlet Specification Dimensions C (phi mm) Dimensions B (mm) Rated Current (A) Dimensions D (mm) Dimensions A (mm) Number of Poles Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Specification Dimensions C (phi mm) Dimensions B (mm) Rated Current (A) Dimensions D (mm) Dimensions A (mm) Number of Poles Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3P 20A 250V 34.5 60 20 24.1 37.6 3P -   1pc 1 WF1320BK 35182917 5.99 SGD
In stock
- 57 70 30 35.3 72.8 - -   1pc 1 WF3630W 35183005 28.99 SGD
In stock
- 57 70 30 35.3 68 - -   1pc 1 WF1430BK 35182926 28.99 SGD
In stock
- 34.5 59 15 21 40.4 Ground 3P Black *[No return] You cannot return this product. For details, see FAQ. 1Box(5PC) 1 WF1415BK 08730407 27.99 SGD
Shipped after 2018-03-01
- 34.5 59 15 21 40.4 Grounded 3P Black   1PC 1 WF1415BK 08729506 5.99 SGD
In stock
- 34.5 59 20 24.1 40.8 Grounding 3P Black   1PC 1 WF1420BK 08729515 7.99 SGD
In stock
- 34.5 59 20 24.1 40.8 Grounding 3P Black   1Box(5PC) 1 WF1420BK 08730416 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Outlet of factory
4
From Japan
On 2017-09-21 14:36:09
Usability is useless because it is a general item, but saving the trouble of going to buy was good.
This review is about item#8729515.
200V outlet of factory
5
From Japan
On 2017-03-27 13:05:04
Since the old outlet has become old, search by size and order. It was installed without any problem.
This review is about item#8729515.
Electrical construction wiring
5
From Japan
On 2016-12-24 13:46:09
I bought it for Electric Worker Test. Before the test arrival will be delayed, so be careful. I do not use it for actual indoor wiring, but I think quality is good.
This review is about item#8729506.
Operation of 3 phase machine
5
From Japan
On 2016-12-03 13:30:18
Because it is made by Panasonic, there was nothing wrong.
This review is about item#8729515.
For factory use
3
From Japan
On 2016-03-27 06:10:58
usually
This review is about item#08729515.
I am exchanging it with an old one
5
From Japan
On 2013-02-06 13:04:37
I could buy it cheaper than the home center with the same manufacturer, model number.
This review is about item#35182926.
For connection to car maintenance equipment
5
From Japan
On 2010-09-03 18:25:47
Panasonic's embedded plug socket so it was quite normal to use it. The price was cheaper at a nearby home center.
This review is about item#08729515.

Related Products