Buy more than* S$200* and get FREE SHIPPING

Connection Flush Plug Receptacle

5.00 (3)
...see all
Product Options
ADD TO CART
Rated Current (A) Dimensions C (phi mm) Rated Voltage (V) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Number of Poles Color Compatible Plate Diameter (phi mm) Compatible Crimp Terminal Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Dimensions C (phi mm) Rated Voltage (V) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Number of Poles Color Compatible Plate Diameter (phi mm) Compatible Crimp Terminal Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 40.5 250 61 25.5 43 Ground 3P Milky white 40.5 R5.5-4   1PC 1 WF2420WK 35182971 11.25 SGD
In stock
20(L6-20) 34.5 250 59.5 25.5 38.9 Ground 2P Milky white 34.5 R5.5-4   1PC 1 WF2520W 41054221 9.15 SGD
In stock
30 40.5 250 67 30 42 Ground 3P Milky white 40.5 R5.5-5,R8-5   1PC 1 WF2430W 41054203 21.83 SGD
In stock
20 34.5 250 59.5 25.5 38.8 3P - 34.5 R5.5-4   1pc 1 WF2320WK 35182962 7.18 SGD
In stock
15 34.5 125 59 24 37.7 - - 34.5 R2-4(2mm2 ),R5.5-4(3.5mm2 )   1pc 1 WF2315WK 35182953 5.23 SGD
Shipped after 2017-04-03
- 40.5 250 67.7 27.7 42.6 3P - 40.5 R5.5-5,R8-5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WF2331B 41054176 13.90 SGD
In stock
15 - 125 - - - - - 34.5 R2-4,R5.5-4   1pc 1 WF2315BK 08729524 5.60 SGD
In stock
60 - 250 - - - - - - -   1pc 1 WF2460B 41054212 69.12 SGD
In stock
20 34.5 250 59.5 25.5 38.8 3P Black 34.5 -   1PC 1 WF2320BK 08729533 7.18 SGD
In stock
20(L6-20) 34.5 250 59.5 25.5 38.9 Grounding 2P Black 34.5 -   1PC 1 WF2520B 08729542 -
Discontinued
[x]
30(L6-30) 40.5 250 69.1 30 42 Grounding 2P Black 40.5 -   1PC 1 WF2330B 08729551 16.98 SGD
In stock
20 40.5 250 61 25.5 43 Grounding 3P Black 40.5 -   1PC 1 WF2420BK 08729567 11.35 SGD
In stock
30 40.5 250 67 30 42 Grounded 3P Black 40.5 -   1PC 1 WF2430B 08729576 23.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Factory wiring
5
From Japan
On 2016-06-02 14:51:09
You can use without any problems.
This review is about item#08729533.
AA power of temporary
5
From Japan
On 2016-01-11 12:31:54
Products also satisfaction available in a timely manner
This review is about item#41054221.
Outlet
5
From Japan
On 2015-11-02 11:14:26
Outlet you were using 20 years was newly purchased and degradation. This we could use to go out of business.
This review is about item#08729567.

Related Products