Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Electiric Wires Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electiric Wires Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Senmata code more -10 to +40 More than 100 GreenTransparent 1Box(20PC) 1 WV2503 41054666 25.99 SGD
In stock
Senmata code more -10 to +40 More than 100 GreenTransparent 1Box(100PC) 1 WV2502 41054657 41.99 SGD
In stock
Senmata code more -10 to +40 More than 100 GreenTransparent 1Box(20PC) 1 WV2504 41054675 24.99 SGD
In stock
Stranded wire or code -10 - +40 100 or more - 1Box(100PC) 1 WV2500 08730486 31.99 SGD
In stock
Either cord or wire -10 - +40 100 or more - 1Box(100PC) 1 WV2501 08730495 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Installation of electric car charging outlet at home
5
From Japan
On 2018-03-20 17:03:01
It was a reliable Panasonic product, it was able to be used without problems.
This review is about item#41054675.
I have found it useful before when wiring with IV.
5
From Japan
On 2017-08-30 14:41:26
It is used for equipment and joints. It is very handy.
This review is about item#8730486.
I used it to connect the speaker cord to the snap-in terminal.
5
From Japan
On 2017-06-14 19:32:23
In general, it is used to connect a twisted wire to a single wire indoor wiring device, but this time it was used to connect the speaker cord to the snap-in terminal. Since the twist is relaxed and strand breaks do not occur, it is safe for repeated detachment. Compared with similar products, it is solidly made to the details such as the finish of the tip.
This review is about item#8730486.
Electric wiring
5
From Japan
On 2015-04-13 18:46:55
I am using it with confidence as it is a standard item.
This review is about item#08730486.
As wiring work of lighting equipment
2
From Japan
On 2014-12-11 12:55:24
Although this product is "Use it for wiring equipment with a strip length of 10 mm or 12 mm", we have many uses for wiring equipment of 15 mm, and currently its corresponding products are not lineup. Since it does not need to be made of panasonic, please add products.
This review is about item#08730486.
It is used for wiring instruments.
5
From Japan
On 2014-11-05 17:25:44
Since it is a single item product, there is no problem.
This review is about item#08730486.
Electrical construction
5
From Japan
On 2014-08-31 17:27:51
Convenient with covering
This review is about item#08730486.

Related Products