Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Cord Connector Body Hook Type Grounding 3P

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electiric Wires
600V vinyl tyre cap cable (VCT)/ 600V Rubber tyre cap cable (1CT, 2CT, 2PNCT)
Dimension B (phi mm)
74.5
Dimensions C (phi mm)
18
Compatible Electric Wire (mm2)
3.5 ? 55
Rated Current (A)
30
Dimensions A (mm)
118.5
Rated Voltage (V)
250
Number of Poles
Grounding 3P
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WA5439 08740435 40.99 SGD
In stock
ADD TO CART

Related Products