Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (Length L x Width W) (mm) Compatible Electric Wire (mm2) Rated Current (A) Rated Voltage (V) Color Application Plug Shape Item.# Sales Price Availability Qty.
Dimension (Length L x Width W) (mm) Compatible Electric Wire (mm2) Rated Current (A) Rated Voltage (V) Color Application Plug Shape Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Old appliances
5
From Japan
On 2018-01-19 19:49:13
I used it for many years and replaced my electrical appliances that made contact failure, and I saw them in various ways.
This review is about item#60924963.
Repair of home appliances
5
From Japan
On 2018-01-17 17:28:43
The vacuum cleaner made in China has stopped moving. I noticed that the shape is slightly different from ordinary, and now I can move without problems if I exchange it here. You can also recommend the feel that you got at plug in.
This review is about item#8740496.
Fluorescent lamp power as working light
4
From Japan
On 2017-12-20 12:38:11
The material of the main body is a thing with strength, but it is easy to break when throwing an outlet plug
This review is about item#8740462.
Wiring work
5
From Japan
On 2017-10-29 21:14:10
Since it is a Panasonic product, it has high reliability, and there is no hindrance at all in use.
This review is about item#8740462.
Plug side of AC extension cord
5
From Japan
On 2017-06-01 22:47:05
Usability is good. It is fine even if one piece of parts you always use, flat washers are attached.
This review is about item#8740453.
Extension cord
4
From Japan
On 2017-04-15 14:17:08
I bought things of the Osaka soul before but I decided to stop selling and purchased without wasting but I would like to revive Osaka soul
This review is about item#8740453.
When installing a fluorescent lamp
5
From Japan
On 2016-11-08 16:48:08
The packaging plastic bag was easier to take out, and I thought that the work efficiency is better. I think that it can be torn by a little power, or it can be taken out immediately if there is a cut in the bag.
This review is about item#41055786.
Repair of disconnection of wiring cord
5
From Japan
On 2016-02-14 08:19:11
Since the hand portion is small, it does not have to get in the way due to linking or the like.
This review is about item#08740453.
Reserve
5
From Japan
On 2015-10-26 17:05:18
In the reserve for box buying, ordinary upper class
This review is about item#08740505.
Exchange
5
From Japan
On 2015-10-21 14:43:26
Very well for the price, I would like to continue using it in the future.
This review is about item#08740453.

Related Products