Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Rated Voltage (V) Color Application Entry Form TRUSCO Part Number Dimension (Length L x Width W) (mm) Compatible Electric Wire (mm2) Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Color Application Entry Form TRUSCO Part Number Dimension (Length L x Width W) (mm) Compatible Electric Wire (mm2) Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 White - - - 50.5x27.5 1.25/2 15   1PC 1 WH4615P 41056023 1.99 SGD
In stock
125 White For flat cord - - 50.5x27.5 1.25 2 15   1Box(20PC) 1 WH4615 08740541 35.99 SGD
In stock
125 Black For flat cord - - 50.5x27.5 1.25 2 15   1PC 1 WH4615B 08740575 1.99 SGD
In stock
125 White For flat cord - - 50.5x27.5 1.25 2 15   1PC 1 WH4615 08740532 1.99 SGD
In stock
125 Black For flat cord - - 50.5x27.5 1.25 2 15   1Box(10PC) 1 WH4615B 08740584 17.99 SGD
In stock
125 - - 2P 15A 125V - 50.5x27.5 1.25/2 15   1pc 1 WH4615H 41056005 1.99 SGD
In stock
125 - - 2P 15A 125V 763-2002 50.5x27.5 1.25/2 15   1pc 1 WH4615BP 41055996 1.99 SGD
In stock
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WH4615HP 41056014 1.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Part of machine parts
5
From Japan
On 2018-03-31 16:12:57
Inexpensive products are bad fitting or molding is bad in many cases, but this product is very beautifully finished.
This review is about item#8740532.
Connecting the code
5
From Japan
On 2018-01-15 18:58:25
The shape is very good. It is excellent in durability and stability. It is recommended.
This review is about item#8740532.
Extension cord making
5
From Japan
On 2017-11-28 23:35:17
I am handy for extension cord production of reusing cord of waste electrical equipment.
This review is about item#8740575.
wiring
5
From Japan
On 2017-10-29 21:14:35
Since it is a Panasonic product, it has high reliability, and there is no hindrance at all in use.
This review is about item#8740541.
Extension code creation
5
From Japan
On 2017-05-21 15:21:32
It was used for super code creation. You can use it securely making it at ease.
This review is about item#8740532.
Make extension cord
4
From Japan
On 2016-12-24 23:45:20
Product has no problem at all. There is no saying if there is information on the suitable crimp terminal and power cord.
This review is about item#8740575.
For seamline
5
From Japan
On 2016-12-18 10:10:05
Manufacturers are also Panasonic, so there is no problem.
This review is about item#8740575.
Exhaust fan code extension
5
From Japan
On 2016-08-15 07:45:56
Compact, inexpensive and easy to use.
This review is about item#08740532.
Exchange
5
From Japan
On 2015-10-21 14:43:10
Very well for the price, I would like to continue using it in the future.
This review is about item#08740532.
Repair of extension cord
4
From Japan
On 2015-10-05 15:30:05
Used to repair National extension cord. After replacing it got no heat. Tightening the blade receiver will make the insertion and removal harder but it will reduce heat generation, so it is recommended
This review is about item#08740532.

Related Products