Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap Cap

4.50 (10)
Dimension (Length L x Width W) (mm)
45x29
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Compatible Electric Wire (mm2) Color Application Plug Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electric Wire (mm2) Color Application Plug Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.75 1.25 2 White Braided cord, Cabtyre, Flat cord - - 1PC 1 WH4021W 08740611 2.99 SGD
In stock
0.75 1.25 2 White Braided cord, Cabtyre, Flat cord - - 1Box(10PC) 1 WH4021W 08740627 23.99 SGD
In stock
0.75 1.25 2 Black Braided cord, Cabtyre, Flat cord - - 1PC 1 WH4021B 08740636 2.99 SGD
In stock
0.75/1.25/2 - - 2P 15A 125V 763-1936 1pc 1 WH4021WP 41055463 2.99 SGD
In stock
0.75/1.25/2 - - 2P 15A 125V 763-1928 1pc 1 WH4021BP 41055454 2.99 SGD
In stock
0.75 1.25 2 Black Braided cord, Cabtyre, Flat cord - - 1Box(10PC) 1 WH4021B 08740645 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Parts for pulling outside power
5
From Japan
On 2018-05-04 22:33:12
I think that I met this product for the first time in over 10 years, but I feel like I'm more solid than before.
This review is about item#8740636.
Repair of broken cord
5
From Japan
On 2017-12-15 17:01:39
Since the part of the metal fitting is movable, if it is made to stick it, since it can wire the cord flexibly, it is hard to break. I bought it cumbersome to go buy at a neighboring store because I was out of hand but it was saved because I arrived the next day.
This review is about item#8740627.
wiring
5
From Japan
On 2017-10-29 21:15:01
Since it is a Panasonic product, it has high reliability, and there is no hindrance at all in use.
This review is about item#8740627.
Insert plug socket exchange
5
From Japan
On 2016-08-15 07:50:31
It is somewhat larger, but after insertion, it turns, so do not protrude. I have some permanent.
This review is about item#08740611.
When wiring the machine
4
From Japan
On 2016-07-27 16:50:20
I am satisfied with price and performance as well.
This review is about item#08740645.
Repair of extension cord
4
From Japan
On 2015-10-05 15:24:43
Used to repair National extension cord. After replacing it got no heat.
This review is about item#08740611.
Used as a power terminal from a ship's battery
4
From Japan
On 2015-08-27 17:51:45
Since the price of this hand is not so much changed, I chose Panasonic made with a sense of security. I use it as a ship, so I consider it to be a consumable item to some extent, but I secretly expect it to be durable.
This review is about item#08740611.
Delivery Delivery to electrical outlet
3
From Japan
On 2013-07-30 13:38:55
Quite recently I used it as a construction product, but from the customer there is an e-mail that made in China which is engraved on the table does not like, certainly, though I thought that it was Panasonic, it was adopted by China, As it turns out, I think that there are some disgusting people inside, and I stop using it now. However, the design is also good, I think that it is not bad because the moving part is also fine making. As a disadvantage, I think you will notice it when you wire, but the code handling space is narrower than the others, so unless you are familiar with the process, it is a troublesome category
Alternatives to conventional products
5
From Japan
On 2013-07-22 13:47:29
It is a product as requested function. No complaints!
This review is about item#08740611.
For replacement when damaged
5
From Japan
On 2012-09-11 17:28:01
Good product
This review is about item#08740645.

Related Products