Buy more than* S$200* and get FREE SHIPPING

Express Trolley, Fixed Handles

5.00 (1)
Release Time Resistance (kg)
2.6(5.7Lb)
Handle Height (mm)
860
Floor Level (mm)
140
Caster
Caster x 2 pcs , Fixed x 2pcs
Loading Surface Dimensions (mm)
740x480
Load Capacity (kg)
150
Wheel Diameter (phi mm)
100
Weight (kg)
11.4
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 NB-102 08728465 169.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Utilize in a wider passage
5
From Japan
On 2014-01-29 18:25:59
I am satisfied with carrying in and out with plenty of slim weight and bulky items.
This review is about item#08728501.

Related Products