Buy more than* S$200* and get FREE SHIPPING

Chisel TE-SP FM

1.00 (1)
Edge Width Dimensions (mm)
26
Axial Shape
TE-S
...see all>
Product Options
ADD TO CART
Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 Polygon chisel 1PC 1 TE-SP FM 50 08690927 -
Discontinued
[x]
360 - 1PC 1 TE-SP FM 36 08690911 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
When purchasing the electric hammer HM 0860 C, I am disappointed with the fact that it is thought that two points of this chisel TE - SP FM and chisel TE - TP SM can be used due to lack of knowledge of the shape of the shank, etc. but purchased at the same time but can not be used at all.
1
From Japan
On 2008-06-20 07:52:54
Although there is a length indication, since there is no indication of a shank shape, please improve it. The shank of the HM 0860 C was the SDS-max specification.
This review is about item#08690927.

Related Products