Buy more than* S$200* and get FREE SHIPPING

Round Waterproof Connector

Rated Voltage DC V
125
Rated Current (A)
1
Protection Structure
IP67(IEC529)
Operating Temperature Range (deg C)
-25-+70
Number of Poles
4
...see all
Product Options
ADD TO CART
Tensile Strength Surface Processing Color Shape Insertion-extraction Durability Material Material (O-Rings) Materials (cover) Cable Length (m) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength Surface Processing Color Shape Insertion-extraction Durability Material Material (O-Rings) Materials (cover) Cable Length (m) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 2 - 1pc 1 XS3F-M421-402-A 08587442 14.39 SGD
In stock
Cable: 50N Fixture: nickel-plated Contact block: light gray cover: black Straight More than 200 times Fixture: brass contact block: PBT resin Gum Polyester elastomer (UL94 over 0) 5 10 <SUP> 3 </ SUP> or more (at DC500V) 1PC 1 XS3F-M421-405-A 08587451 20.67 SGD
In stock
ADD TO CART

Related Products