Buy more than* S$200* and get FREE SHIPPING

90-Degree Center Drill

4.29 (14)
Point Angle (Degree)
90
Tolerance
h8
...see all>
Product Options
ADD TO CART
Drill Diameter (phi mm) Drill Length (mm) Shank Diameter (phi mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drill Diameter (phi mm) Drill Length (mm) Shank Diameter (phi mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 2.5 6 45 - 1pc 1 CD 2.0 x 90 degree 31376537 8.99 SGD
Shipped after 2018-05-17
3 3.9 7.7 50 - 1pc 1 CD 3.0 x 90 degree 31376555 10.99 SGD
Shipped after 2018-05-17
1 1.3 4 35 - 1pc 1 CD 1.0 x 90 degree 31376512 8.99 SGD
In stock
2.5 3.1 7.7 50 - 1pc 1 CD 2.5 x 90 degree 31376546 10.99 SGD
In stock
4 5 10 55 - 1pc 1 CD 4.0 x 90 degree 31376564 22.99 SGD
In stock
1.5 2 5 40 - 1pc 1 CD 1.5 x 90 degree 31376528 7.99 SGD
Shipped after 2018-05-17
5 6.3 12 63 - 1pc 1 CD 5.0 x 90 degree 31376573 23.99 SGD
In stock
1 1.3 4 35 High-speed-steel (HSS) 1PC 1 CD 1.0x90deg 08700273 -
Discontinued
[x]
1.5 2 5 40 High-speed-steel (HSS) 1PC 1 CD 1.5x90deg 08700282 -
Discontinued
[x]
2 2.5 6 45 High-speed-steel (HSS) 1PC 1 CD 2.0x90deg 08700291 -
Discontinued
[x]
2.5 3.1 7.7 50 High speed steel (HSS) 1PC 1 CD 2.5x90deg 08700307 -
Discontinued
[x]
3 3.9 7.7 50 High-speed-steel (HSS) 1PC 1 CD 3.0x90deg 08700316 -
Discontinued
[x]
4 5 10 55 High speed steel (HSS) 1PC 1 CD 4.0x90deg 08700325 -
Discontinued
[x]
5 6.3 12 63 High-speed-steel (HSS) 1PC 1 CD 5.0x90deg 08700334 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
Hobby CNC
5
From Japan
On 2017-09-21 19:27:42
it is normal. I think that it is the best choice when considering the price.
This review is about item#31376537.
Used to remove broken stainless steel bolts.
5
From Japan
On 2017-06-04 15:38:15
Because the partner is stainless steel, it will be useless for 2 or 3 times of use, but it is cheap so I purchased it again.
This review is about item#8700316.
Pilot hole
3
From Japan
On 2016-12-12 11:15:51
Compared to the monotaro brand other than, it can be used without problems.
This review is about item#8700291.
Cutting
4
From Japan
On 2016-10-31 20:46:13
Price is cheap and it is saved. It was mainly titanium, but it could be processed without problem.
This review is about item#8700325.
Center drilling with lathe
5
From Japan
On 2016-08-05 19:48:08
I bought it for use in resin processing. I was able to open cleanly.
This review is about item#08700307.
Hole Positioning
1
From Japan
On 2015-09-17 10:27:13
Compared with other companies there is no thinning or hole position may be ghrel. It is useless.
This review is about item#08700325.
Center drilling with mini lathe
5
From Japan
On 2014-10-23 19:01:20
Especially it can be used without problems. In addition, the material handled at my place is aluminum, brass, SS iron and hard material more than carbon steel is not handled.
This review is about item#08700282.
Center chipping and deburring with a milling machine
4
From Japan
On 2014-08-25 12:28:26
The price is also cheap and easy to use
This review is about item#08700291.
45 degree inner diameter chamfering
5
From Japan
On 2014-07-27 16:21:58
○ Cutting edge (long) is long ○ Blade diameter (φ) type I think that it is necessary to have the above etc. (There is a certain manufacturer.)
This review is about item#08700282.
Center positioning before drilling
5
From Japan
On 2012-08-09 15:22:12
I think that it is an ordinary center drill. Pear problem.
This review is about item#08700325.

Related Products