Buy more than* S$200* and get FREE SHIPPING

Stud Bolt

4.75 (4)
Heat Processing
Quenching, Quenching
Bolt Diameter
M10, M10
Pitch
Coarse, Coarse
Material
S45C, S45C
...see all
Product Options
ADD TO CART
Weight (g) Hardness HRC Dimensions B (mm) Surface Processing Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Hardness HRC Dimensions B (mm) Surface Processing Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
109, 109 Less than 40, Less than 40 40, 40 blackening, Black oxide finish 175, 175 1PC 1 BM10175 08700693 5.65 SGD
Shipped after 2017-02-27
47, 47 Less than 40, Less than 40 30, 30 blackening, Black oxide finish 75, 75 1PC 1 BM01075 08700657 5.05 SGD
Shipped after 2017-03-03
31, 31 Less than 40, Less than 40 22, 22 blackening, Black oxide finish 50, 50 1PC 1 BM01050 08700641 3.34 SGD
Shipped after 2017-02-27
125, 125 Less than 40, Less than 40 40, 40 blackening, Black oxide finish 200, 200 1PC 1 BM10200 08700702 6.02 SGD
Shipped after 2017-02-27
78, 78 Less than 40, Less than 40 40, 40 blackening, Black oxide finish 125, 125 1PC 1 BM10125 08700675 4.48 SGD
Shipped after 2017-03-03
94, 94 Less than 40, Lessthan40 40, 40 blackening, Blackoxidefinish 150, 150 1PC 1 BM10150 08700684 8.03 SGD
Shipped after 2017-02-27
63, 63 Less than 40, Lessthan40 40, 40 blackening, Blackoxidefinish 100, 100 1PC 1 BM10100 08700666 6.12 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Stabilizer link
5
From Japan
On 2015-04-29 19:32:46
It looks good, I am satisfied.
This review is about item#08700657.
Used in combination with a link ball BL type (right-hand thread type) as auto parts
5
From Japan
On 2015-03-09 20:32:59
Cheap is also sold in home centers, but here things are also happy because accuracy is also high strength.
This review is about item#08700702.
Stabilizer link created for ...
5
From Japan
On 2013-09-19 20:27:30
I bought for the one-off stabilizer link creation. Strength is also likely satisfactory.
This review is about item#08700693.
The car repair
4
From Japan
On 2011-09-11 17:09:36
Well Well can

Related Products