Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C (mm) Surface Processing Weight (g) Material Compatible Bolt (Metric thread) Heat Processing Dimension A (mm phi) Dimension B (phi mm) Hardness HRC Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Surface Processing Weight (g) Material Compatible Bolt (Metric thread) Heat Processing Dimension A (mm phi) Dimension B (phi mm) Hardness HRC Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 - - 34 M22 - 44 23 27-35   1pc 1 WF22 21404985 6.99 SGD
Shipped after 2018-06-28
2 - - 2 M4 - 12 4.5 27-35   1pc 1 WF4 21404967 2.99 SGD
In stock
5 - - 56 M24 - 50 27 27-35   1pc 1 WF24 21404994 9.99 SGD
Shipped after 2018-06-28
2.5 - - SUM22 M6 - 16 7 27-35   1pc 1 WF6 21404976 1.99 SGD
In stock
3.5, 3.5 blackening, Black oxide finish 23, 23 SUM22, SUM22 M18, M18 Quenching, Quenching 38, 38 19, 19 27-35, 27 to 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WF18 08701567 5.99 SGD
Shipped after 2018-06-28
3, 3 blackening, Black oxide finish 8, 8 SUM22, SUM22 M12, M12 Quenching, Quenching 25, 25 13, 13 27-35, 27 to 35   1PC 1 WF12 08701533 2.99 SGD
In stock
3, 3 blackening, Black oxide finish 11, 11 SUM22, SUM22 M14, M14 Quenching, Quenching 28, 28 15, 15 27-35, 27 to 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WF14 08701542 5.99 SGD
Shipped after 2018-06-28
4, 4 blackening, Black oxide finish 30, 30 SUM22, SUM22 M20, M20 Quenching, Quenching 42, 42 21, 21 27-35, 27 to 35   1PC 1 WF20 08701576 3.99 SGD
In stock
3, 3 blackening, Black oxide finish 5, 5 SUM22, SUM22 M8, M8 Quenching, Quenching 19, 19 9, 9 27-35, 27 - 35   1PC 1 WF8 08701515 2.99 SGD
In stock
3, 3 blackening, Black oxide finish 7, 7 SUM22, SUM22 M10, M10 Quenching, Tempering 22, 22 11, 11 27-35, 27 - 35   1PC 1 WF10 08701524 2.99 SGD
In stock
3, 3 blackening, Black oxide finish 18, 18 SUM22, SUM22 M16, M16 Quenching, Quenching 35, 35 17, 17 27-35, 27 - 35   1PC 1 WF16 08701551 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it by sorting with thick wall thickness etc. as a secure fixing method of hand tools etc.
5
From Japan
On 2014-06-29 17:47:27
Rotary table, precision vice etc. Use properly not to cause accident when using.
This review is about item#08701515.

Related Products