Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (kg) Compatible Bolt (Metric thread) Material Heat Processing Dimension G(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (kg) Compatible Bolt (Metric thread) Material Heat Processing Dimension G(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16, 16 32, 32 blackening, Black oxide finish 27, 27 10, 10 14, 14 60, 60 75, 75 M16, M16 S45C, S45C Quenching, Quenching 18, 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STC0401 08702793 26.99 SGD
Shipped after 2018-01-22
19, 19 38, 38 blackening, Black oxide finish 31, 31 27, 27 17, 17 100, 100 185, 185 M20, M20 S45C, S45C Quenching, Quenching 22, 22   1PC 1 STC0501 08702827 43.99 SGD
Shipped after 2018-01-25
30, 30 50, 50 blackening, Black oxide finish 41, 41 80, 80 25, 25 200, 200 675, 675 M20, M20 S45C, S45C Quenching, Quenching 22, 22   1PC 1 STC0503 08702845 66.99 SGD
Shipped after 2018-01-25
25, 25 38, 38 blackening, Black oxide finish 38, 38 48, 48 22, 22 150, 150 370, 370 M20, M20 S45C, S45C Quenching, Quenching 22, 22   1PC 1 STC0502 08702836 48.99 SGD
Shipped after 2018-01-25
12 25 - 20 21 11 60 0.10 M8 S45C - 9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STC0101 21404084 25.99 SGD
Shipped after 2018-01-22
16 25 - 23 38 14 100 0.23 M8 S45C - 9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STC0102 21404093 34.99 SGD
Shipped after 2018-01-22
19, 19 25, 25 blackening, Black oxide finish 28, 28 56, 56 17, 17 150, 150 225, 225 M10, M10 S45C, S45C Quenching, Quenching 11, 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STC0203 08702757 39.99 SGD
Shipped after 2018-01-22
22, 22 32, 32 blackening, Black oxide finish 31.8, 31.8 60.3, 60.3 19.1, 19.1 152.4, 152.4 285, 285 M12, M12 S45C, S45C Quenching, Quenching 14.3, 14.3   1PC 1 STC0303 08702784 40.99 SGD
Shipped after 2018-01-25
22, 22 38, 38 blackening, Blackoxidefinish 33, 33 48, 48 19, 19 150, 150 345, 345 M16, M16 S45C, S45C Quenching, Quenching 18, 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STC0403 08702811 44.99 SGD
Shipped after 2018-01-22
12, 12 25, 25 blackening, Black oxide finish 22, 22 19, 19 11, 11 60, 60 0.055, 0.055 M10, M10 S45C, S45C Quenching, Quenching 11, 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STC0201 08702732 23.99 SGD
Shipped after 2018-01-22
16, 16 25, 25 blackening, Black oxide finish 25, 25 38, 38 14, 14 100, 100 0.115, 0.115 M10, M10 S45C, S45C Quenching, Quenching 11, 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STC0202 08702741 30.99 SGD
Shipped after 2018-01-22
13, 13 32, 32 blackening, Black oxide finish 22.2, 22.2 17.5, 17.5 11.1, 11.1 63.5, 63.5 60, 60 M12, M12 S45C, S45C Quenching, Quenching 14.3, 14.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STC0301 08702766 25.99 SGD
Shipped after 2018-01-22
19, 19 32, 32 blackening, Black oxide finish 28, 28 32, 32 17, 17 100, 100 170, 170 M12, M12 S45C, S45C Quenching, Quenching 13, 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STC0302 08702775 33.99 SGD
Shipped after 2018-01-22
19, 19 38, 38 blackening, Black oxide finish 31, 31 31, 31 17, 17 100, 100 195, 195 M16, M16 S45C, S45C Quenching, Quenching 18, 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STC0402 08702802 37.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Correction of distortion of structure
5
From Japan
On 2014-08-13 22:56:19
It is not used for metal working such as milling, but it is used when fixing with distortion correction of the structure, it is very convenient as it can be fixed firmly.
This review is about item#08702741.

Related Products