Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond file

5.00 (1)
Overall Length L (mm)
200, 200
File Length (mm)
80, 80
Grain Size
120, 120
...see all>
Product Options
ADD TO CART
Type Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S05S, S05S corner, Corner 1PC 1 TE-H17P SM45 (Bull Point) 08703021 34.99 SGD
Shipped after 2018-06-28
S05F, S05F flat, Flat 1PC 1 Set of five flat for precision 08702994 40.99 SGD
In stock
S05H, S05H Half round, Half-round 1PC 1 Set of five semi-circle for precision 08703003 37.99 SGD
In stock
S05R, S05R round, Round 1PC 1 Five pair round heads for preciseness 08703012 33.99 SGD
Shipped after 2018-06-28
S05T, S05T triangle, Triangle 1PC 1 5 groups (traiangle) for preciseness 08703037 34.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2015-06-05 15:15:36
I used the product of the maker that everyone who is always buying it used, but recently I bought it although the price was doubled, despite having the same unit price recently. Because it was a little big, it was not possible to use it for the product that was originally planned, but since we have used it for other goods, it is completely different so if we recommend it to another department, I will not return it anymore I ordered this book. I wish I'd be a bit cheaper.
This review is about item#08703037.

Related Products