Buy more than* S$200* and get FREE SHIPPING

Toda Sanding disk

3.80 (5)
Maximum Operating Speed (m/min)
71
Maximum Rotation Speed (min-1[r. p.m])
13700
Hole Diameter (phi mm)
15.9
Abrasive Material
Silicon carbide (C)
Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240 4 form 1Box(10Sheet) 1 V-LT-SFT OH3 M10x1.25x150 08703326 19.99 SGD
In stock
50 - 1Box(10Sheet) 1 V-LT-SFT OH3 M8x1.25x100 08703256 19.99 SGD
Shipped after 2018-02-28
36 - 1Box(10Sheet) 1 V-LT-SFT OH2 M6x1x150 08703231 20.99 SGD
In stock
180 - 1Box(10Sheet) 1 V-LT-SFT OH3 M10x1.5x150 08703317 19.99 SGD
Shipped after 2018-02-23
150 - 1Box(10Sheet) 1 V-LT-SFT OH3 M8x1.25x150 08703301 20.99 SGD
Shipped after 2018-02-28
12 4 form 1Box(10Sheet) 1 Particle size #12 08703177 22.99 SGD
In stock
14 4 form 1Box(10Sheet) 1 Grit # 14 08703186 22.99 SGD
In stock
16 4 form 1Box(10Sheet) 1 Grit # 16 08703195 20.99 SGD
In stock
20 4 form 1Box(10Sheet) 1 Particle size #20 08703204 20.99 SGD
In stock
24 4 form 1Box(10Sheet) 1 Grit #24 08703213 20.99 SGD
In stock
30 4 form 1Box(10Sheet) 1 Particle size #30 08703222 20.99 SGD
In stock
40 4 form 1Box(10Sheet) 1 Grit #40 08703247 15.99 SGD
In stock
60 4 form 1Box(10Sheet) 1 Grit #60 08703265 14.99 SGD
In stock
80 4 form 1Box(10Sheet) 1 Grit #80 08703274 14.99 SGD
In stock
100 4 form 1Box(10Sheet) 1 Grit #100 08703283 14.99 SGD
In stock
120 4 form 1Box(10Sheet) 1 Grit #120 08703292 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Painted polishing
3
From Japan
On 2016-06-02 18:05:03
The coating film sticks and it becomes difficult to cut off
This review is about item#08703265.
Peeling off paint, polishing
5
From Japan
On 2013-05-09 19:00:49
The grain size is rough, you can easily thin it without putting strength. I am saved.
This review is about item#08703177.
Painting undercoating
5
From Japan
On 2013-04-17 18:21:58
I bought it because I used it so far. Because there is a thing that the whetstone is peeled off by other company's products, this product is used with confidence
This review is about item#08703195.
Tear-off of waterproof base
1
From Japan
On 2013-04-09 15:24:50
It is easier to grind stones than other manufacturers. It is dangerous to bounce back onto the face because it can be taken with a polo-polo mass without the role of a grindstone. The grinding stones of other manufacturers wear away and wear out, but this is gone and disappears.
This review is about item#08703195.
Repair of ship's peeling FRP
5
From Japan
On 2009-12-14 14:22:35
Very satisfied
This review is about item#08703195.

Related Products