Buy more than* S$200* and get FREE SHIPPING

Waterproof cloth sheet paper

4.80 (5)
Purpose
Polish of carpenter's goods, metal goods, etc., Polish of carpenter's goods, metal goods, etc.
Sheet Size (mm)
228x280, 228x280
Base Material
Cloth, Cloth
Abrasive Material
A, A
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1960 - 50, 50 308-2245, 308-2245 1Box(50Sheet) 1 A50METABRIT 08703484 87.99 SGD
Shipped after 2018-02-27
2-1960 - 150, 150 308-2342, 308-2342 1Box(50Sheet) 1 A150METABRIT 08703536 86.99 SGD
Shipped after 2018-03-02
2-1960 - 320, 320 308-2121, 308-2121 1Box(50Sheet) 1 A320METABRIT 08703563 71.99 SGD
In stock
2-1960 - 400, 400 308-2156, 308-2156 1Box(50Sheet) 1 A400METABRIT 08703572 74.99 SGD
In stock
2-1960 74, 74 40, 40 308-2181, 308-2181 1Box(50Sheet) 1 A40METABRIT 08703475 109.99 SGD
In stock
2-1960 48, 48 100, 100 308-2539, 308-2539 1Box(50Sheet) 1 A100METABRIT 08703511 75.99 SGD
In stock
2-1960 36, 36 180, 180 308-2393, 308-2393 1Box(50Sheet) 1 A180METABRIT 08703545 74.99 SGD
In stock
- - 60, 60 308-2253, 308-2253 1Box(50Sheet) 1 A60METABRIT 08703493 83.99 SGD
In stock
- - 80, 80 308-2318, 308-2318 1Box(50Sheet) 1 A80METABRIT 08703502 83.99 SGD
Shipped after 2018-03-01
- - 120, 120 308-2601, 308-2601 1Box(50Sheet) 1 A120METABRIT 08703527 75.99 SGD
In stock
- - 240, 240 308-2458, 308-2458 1Box(50Sheet) 1 A240METABRIT 08703554 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Shine polish of ceramic pottery kiln
5
From Japan
On 2017-07-03 14:51:56
It is durable at high humidity, it is very different from paper even if it gets wet to some extent. There is a feeling that even possession is superior to paper.
This review is about item#8703502.
Used for polishing aluminum
4
From Japan
On 2016-04-21 19:23:45
A similar cloth file was used several times, but the durability of the file and the abrasive power are unexpectedly higher for this product. However, the neck is a little expensive.
This review is about item#08703502.
Finish of outer wall material
5
From Japan
On 2013-10-24 10:55:44
We are using it for finishing work of outer wall material. I tried to compare this with cheaper ones but this paper can be used without breaking along the way and it is also popular in the field
This review is about item#08703502.
Copper piping work
5
From Japan
On 2012-03-13 19:17:38
Even when water remains in the piping with existing piping, you can polish it. When peeling paint painted on piping, it can be washed with water even if clogging occurs. As for water-resistant cloth fly, except this product, it was not found.
This review is about item#08703527.
Copper piping work
5
From Japan
On 2012-03-13 08:22:25
Used for copper piping. You can polish pipes even when water remains in the piping. It can be used for peeling paint painted on pipes and can be washed with water even if clogged.
This review is about item#08703527.

Related Products