Buy more than* S$200* and get FREE SHIPPING

GLobal saw for aluminum only

5.00 (1)
Purpose
Standard cutting of aluminum, copper, and other alloys
Blade Type Number
BC
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Cutting Capacity (mm) Aluminum Hole Diameter (phi mm) 2014 TRUSCO Published Page Number of Blades Maximum Rotation Speed (min-1[r. p.m]) Weight (g) TRUSCO Part Number Cleavable Aluminum Thickness (mm) Maximum Rotation Speed (m/min) Stand Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Cutting Capacity (mm) Aluminum Hole Diameter (phi mm) 2014 TRUSCO Published Page Number of Blades Maximum Rotation Speed (min-1[r. p.m]) Weight (g) TRUSCO Part Number Cleavable Aluminum Thickness (mm) Maximum Rotation Speed (m/min) Stand Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 216 25.4 5 25.4 2-1667 100 5000 550 279-1251 5.0 or less 5000 1.7 1Sheet 1 GA-216-100 08704105 179.99 SGD
Shipped after 2018-01-23
2 180 20 - 20 2-1667 54 5500 250 279-1234 3.0 or less 5500 1.6 1Sheet 1 GA-180E 08704087 93.99 SGD
In stock
2.2 216 25.4 - 25.4 2-1667 80 5000 500 279-1242 5.0 or less 5000 1.7 1Sheet 1 GA-216-80 08704096 139.99 SGD
Shipped after 2018-01-22
3 405 25.4 - 25.4 2-1667 120 3500 2900 279-1277 5.0 or less - 2.4 1Sheet 1 GA-405-120 08704123 369.99 SGD
In stock
1.6 100 20 - 20 - 36 - - 279-1200 Less than 3.0 13000 1.2 1Sheet 1 GA-100E 08704053 68.99 SGD
In stock
1.6 110 20 - 20 - 36 - - 279-1218 Less than 3.0 13000 1.2 1Sheet 1 GA-110E 08704062 68.99 SGD
In stock
2 160 20 - 20 - 50 - - 279-1226 Less than 3.0 6000 1.6 1Sheet 1 GA-160E 08704071 83.99 SGD
In stock
2.8 305 25.4 - 25.4 - 100 - - 279-1269 - 4000 2.2 1Sheet 1 GA-305-100 08704114 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2015-04-23 18:34:29
I bought it because it is a cutting machine using Motoyuki's global saw. It was out of stock because it was out of stock, but there was a global saw of regrinding, so I managed to get a new item.
This review is about item#08704087.

Related Products