Buy more than* S$200* and get FREE SHIPPING

Sisar

4.57 (7)
Purpose
For coarse polishing of metal in General, For coarse polishing of metal in General
Compatible Buff
sisal buff, Sisal Buff
Process
rough polishing, Coarse sharpening
Color
pink, Pink
Type
Solid abrasive material
...see all>
Product Options
ADD TO CART
Dimensions (Length L x Width W x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Length L x Width W x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
around 165x50x48, About 165x50x48 560-610, 560 - 610 1PC 1 Sizer 46 08703895 18.99 SGD
In stock
100x40x20, 100x40x20 115, 115 1PC 1 Sizer 46 09152787 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Mainly finishing the cutting edge (used as a compound for leather grinding)
5
From Japan
On 2018-01-08 19:35:42
Because it has abrasive power, it is effective for precise polishing of the cutting edge by hand grinding. Even with the hardness of steel, since it grinds the part of the cutting edge, it can be polished sufficiently and sharpness You can withdraw. Of course the use as usual is no problem. Because it is a considerable amount, cost performance is also good. Surprised by size (@@)
This review is about item#8703895.
Polishing of aluminum
5
From Japan
On 2017-10-12 20:39:41
There was cutting power close to the mirror finish from the details. I think that it is easy to use.
This review is about item#8703895.
Initial polishing of aluminum parts
5
From Japan
On 2017-01-31 16:30:21
Easy to attach to disk with moderate hardness, even if there is some paint on the surface can be polished neatly.
This review is about item#9152787.
Buffing
4
From Japan
On 2015-09-08 19:41:55
Is good.
This review is about item#08703895.
Background treatment of buffing
4
From Japan
On 2015-06-23 16:17:13
Is it a bit oily? I thought I could cut it a little better.
This review is about item#09152787.
Aluminum abrasive black skin finely polished
4
From Japan
On 2013-04-19 13:07:43
It was possible to shorten the time to bring it to the polished skin that was good and was aimed.
This review is about item#08703895.
Aluminum polished stainless steel polished
5
From Japan
On 2011-10-26 23:20:29
I purchase it every time and use it. 304 Although it is used for polishing stainless steel and aluminum, it does not need finishing treatment by blue rod etc. in convincing going finish.
This review is about item#09152787.

Related Products