Buy more than* S$200* and get FREE SHIPPING

Super hard hole saw 278

4.07 (14)
Effective Length (mm)
4
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Chuck Dimensions (mm) Number of Blades TRUSCO Part Number Accessories 2014 TRUSCO Published Page 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Chuck Dimensions (mm) Number of Blades TRUSCO Part Number Accessories 2014 TRUSCO Published Page 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 6.5 4 288-5832 - - 1 0221 1pc 1 278017 08733313 41.99 SGD
In stock
26 10 4 288-5921 - - 1 0221 1pc 1 278026 08733401 48.99 SGD
In stock
31 10 6 288-5972 - - 1 0221 1pc 1 278031 08733453 56.99 SGD
In stock
36 10 8 288-6022 - - 1 0221 1pc 1 278036 08733505 66.99 SGD
In stock
29 10 6 288-5956 Center drill: C-6 [278CDC6] 1-0179 - 1PC 1 278029 08733435 48.99 SGD
In stock
71 13 - - Center drill: C-8 [278CDC8] - - 1PC 1 278071 08733855 209.99 SGD
Shipped after 2018-04-27
82 13 - - Center drill: C-8 [278CDC8] - - 1PC 1 278082 08733961 219.99 SGD
Shipped after 2018-04-26
53 10 - 288-6138 Center drill: C-6 [278CDC6] 1-0179 - 1PC 1 278053 08733672 94.99 SGD
In stock
67 13 - - Center drill: C-8 [278CDC8] - - 1PC 1 278067 08733812 189.99 SGD
Shipped after 2018-04-27
85 13 - - Center drill: C-8 [278CDC8] - - 1PC 1 278085 08733995 219.99 SGD
Shipped after 2018-04-26
74 13 - - Center drill: C-8 [278CDC8] - - 1PC 1 278074 08733882 209.99 SGD
Shipped after 2018-04-27
81 13 - - Center drill: C-8 [278CDC8] - - 1PC 1 278081 08733952 219.99 SGD
Shipped after 2018-04-27
62 13 - - Center drill: C-8 [278CDC8] - - 1PC 1 278062 08733767 159.99 SGD
Shipped after 2018-04-27
63 13 - - Center drill: C-8 [278CDC8] - - 1PC 1 278063 08733776 159.99 SGD
Shipped after 2018-04-27
64 13 - - Center drill: C-8 [278CDC8] - - 1PC 1 278064 08733785 159.99 SGD
Shipped after 2018-04-27
69 13 - - Center drill: C-8 [278CDC8] - - 1PC 1 278069 08733837 189.99 SGD
Shipped after 2018-04-27
72 13 - - Center drill: C-8 [278CDC8] - - 1PC 1 278072 08733864 219.99 SGD
Shipped after 2018-04-27
79 13 - - Center drill: C-8 [278CDC8] - - 1PC 1 278079 08733934 209.99 SGD
Shipped after 2018-04-27
100 13 - 288-6219 Center drill: C-8 [278CDC8] 1-0179 - 1PC 1 278100 08734056 279.99 SGD
In stock
73 13 - - Center drill: C-8 [278CDC8] - - 1PC 1 278073 08733873 209.99 SGD
Shipped after 2018-04-27
83 13 - - Center drill: C-8 [278CDC8] - - 1PC 1 278083 08733977 219.99 SGD
Shipped after 2018-04-26
61 13 12 - - - - 1pc 1 278061 08733751 159.99 SGD
In stock
90 13 16 288-6201 - - 1 0221 1pc 1 278090 08734013 279.99 SGD
In stock
15 6.5 3 288-5816 - - 1 0221 1pc 1 278015 08733295 41.99 SGD
In stock
70 13 12 288-6171 - - 1 0221 1pc 1 278070 08733846 189.99 SGD
In stock
52 10 10 288-6120 - - 1 0221 1pc 1 278052 08733663 94.99 SGD
In stock
42 10 10 288-6065 - - 1 0221 1pc 1 278042 08733566 69.99 SGD
In stock
43 10 10 288-6073 - - 1 0221 1pc 1 278043 08733575 69.99 SGD
In stock
46 10 10 - - - - 1pc 1 278046 08733602 83.99 SGD
In stock
48 10 10 288-6090 - - 1 0221 1pc 1 278048 08733627 83.99 SGD
In stock
65 13 12 288-6162 - - 1 0221 1pc 1 278065 08733794 159.99 SGD
In stock
38 10 8 288-6049 - - 1 0221 1pc 1 278038 08733523 66.99 SGD
In stock
45 10 10 288-6081 - - 1 0221 1pc 1 278045 08733593 69.99 SGD
In stock
49 10 10 751-1728 - - - 1pc 1 278049 08733636 83.99 SGD
In stock
55 10 12 288-6146 - - 1 0221 1pc 1 278055 08733697 94.99 SGD
In stock
18 6.5 4 288-5841 - - 1 0221 1pc 1 278018 08733322 41.99 SGD
In stock
23 10 4 288-5891 - - 1 0221 1pc 1 278023 08733374 41.99 SGD
In stock
34 10 6 288-6006 - - 1 0221 1pc 1 278034 08733487 56.99 SGD
In stock
35 10 8 288-6014 - - 1 0221 1pc 1 278035 08733496 56.99 SGD
In stock
41 10 8 - Center drill: C-6 [278CDC6] - - 1PC 1 278041 08733557 69.99 SGD
Shipped after 2018-04-27
28 10 6 - Center drill: C-6 [278CDC6] 1-0179 - 1PC 1 278028 08733426 48.99 SGD
In stock
80 13 14 - Center drill: C-8 [278CDC8] 1-0179 - 1PC 1 278080 08733943 209.99 SGD
Shipped after 2018-05-01
110 13 20 - Center drill: C-8 [278CDC8] - - 1PC 1 278110 08734083 329.99 SGD
Shipped after 2018-04-24
75 13 14 288-6189 Center drill: C-8 [278CDC8] - - 1PC 1 278075 08733891 209.99 SGD
In stock
14 6.5 3 288-5808 Center drill: C-6 [278CDC6] - - 1PC 1 278014 08733277 41.99 SGD
In stock
16 6.5 3 288-5824 Center drill: C-6 [278CDC6] - - 1PC 1 278016 08733304 41.99 SGD
In stock
19 6.5 4 288-5859 Center drill: C-6 [278CDC6] - - 1PC 1 278019 08733331 41.99 SGD
In stock
20 6.5 4 288-5867 Center drill: C-6 [278CDC6] - - 1PC 1 278020 08733347 41.99 SGD
In stock
21 6.5 4 288-5875 Center drill: C-6 [278CDC6] - - 1PC 1 278021 08733356 41.99 SGD
In stock
22 6.5 4 288-5883 Center drill: C-6 [278CDC6] - - 1PC 1 278022 08733365 41.99 SGD
In stock
24 10 4 288-5905 Center drill: C-6 [278CDC6] - - 1PC 1 278024 08733383 41.99 SGD
In stock
25 10 4 288-5913 Center drill: C-6 [278CDC6] - - 1PC 1 278025 08733392 41.99 SGD
In stock
27 10 4 288-5930 Center drill: C-6 [278CDC6] - - 1PC 1 278027 08733417 48.99 SGD
In stock
30 10 6 288-5964 Center drill: C-6 [278CDC6] - - 1PC 1 278030 08733444 48.99 SGD
In stock
32 10 6 288-5981 Center drill: C-6 [278CDC6] - - 1PC 1 278032 08733462 56.99 SGD
In stock
33 10 6 288-5999 Center drill: C-6 [278CDC6] - - 1PC 1 278033 08733471 56.99 SGD
In stock
37 10 8 288-6031 Center drill: C-6 [278CDC6] - - 1PC 1 278037 08733514 66.99 SGD
In stock
40 10 8 288-6057 Center drill: C-6 [278CDC6] - - 1PC 1 278040 08733541 66.99 SGD
In stock
50 10 10 288-6103 Center drill: C-6 [278CDC6] - - 1PC 1 278050 08733645 83.99 SGD
In stock
60 13 12 288-6154 Center drill: C-8 [278CDC8] - - 1PC 1 278060 08733742 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 4.07
14 Customer Reviews
The reviews are automatic translation.
Drilling
5
From Japan
On 2018-01-23 20:47:44
A2017 I used it to make holes 8 mm thick. Since 8 mm is impossible from one side, it is processed from both sides. It was easy to open.
This review is about item#8733523.
Drilling of stainless steel plate
5
From Japan
On 2017-10-02 16:16:21
Chip welding is also good, center of drill is also out. This will last long.
This review is about item#8733277.
Drill a hole in the square pipe of 2.3 t.
1
From Japan
On 2017-03-04 10:53:18
I bought 48 holes in 2.3 tons of mild steel, but I bought oil so as not to raise the temperature, but when I opened 30 pieces, the super steel could not drill out hole. I think that the life is too short. Even made in China it will not break in dozens of holes.
This review is about item#8733277.
6 stainless steel machining
5
From Japan
On 2016-08-10 20:25:17
Easy processing with 10.8 charging
This review is about item#8733645.
Drilling of stainless steel plate
1
From Japan
On 2016-01-28 17:39:38
I purchased thought that it would last long because the price was high, but my teeth flew when I opened 4 stainless steel plates (3 mm thick). I wonder if my arm is bad! I immediately purchased other maker items and continued the work, but I opened eight there, but it was fine.
This review is about item#08733277.
Drilling in aluminum panels
4
From Japan
On 2015-11-27 17:01:22
Although I have not used it yet, I use the same size. Especially trouble is not found, but the price is high, is not it? At first I used a punch press, but the aluminum panels bent too far. Again, I realized again that Holso was a necessary thing.
This review is about item#08733471.
Used to drill a tapping hole in metal (aluminum plate)
5
From Japan
On 2015-03-23 22:06:16
I repeatedly drilled aluminum plate (3 mm thick) with electric drill driver, but I am satisfied that it opened smoothly and cleanly. I think that durability is somewhat because it does not have a chipping defect etc at the moment so far.
This review is about item#08733286.
Mirror drilling
5
From Japan
On 2014-12-17 17:08:34
Since I used it from before, I purchased it this time without problems.
This review is about item#08733313.
Drilling of switchboard
5
From Japan
On 2014-01-28 23:37:49
It is the same as the home center and it is inexpensive
This review is about item#08733331.
Drilling of resin products
5
From Japan
On 2013-04-09 14:52:00
The blade of the cutter is solid and it looks very good after processing. Since there are various sizes in future, I will use it.
This review is about item#08733767.

Related Products