Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Weight (g) 2014 TRUSCO Published Page Shank Size (mm) Blade Width (mm) Effective Length (mm) Cutting Edge Diameter (phi mm) Number of Blades Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) 2014 TRUSCO Published Page Shank Size (mm) Blade Width (mm) Effective Length (mm) Cutting Edge Diameter (phi mm) Number of Blades Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
379-1114 140.8 - 19.05 3.2 35 35 6   1PC 1 DLMB35A35 08735702 82.99 SGD
In stock
- - - 19.05 3.2 35 38 6   1PC 1 DLMB35A38 40965242 83.99 SGD
In stock
- - - 19.05 3.2 35 39 6   1PC 1 DLMB35A39 40965251 83.99 SGD
In stock
- - - 19.05 3.2 35 40 8   1PC 1 DLMB35A40 40965267 83.99 SGD
In stock
- - - 19.05 3.2 35 36 6   1PC 1 DLMB35A36 40965224 91.99 SGD
Shipped after 2018-04-26
- - - 19.05 3.2 35 37 6   1PC 1 DLMB35A37 40965233 83.99 SGD
Shipped after 2018-04-26
- - - 19.05 3.2 35 34 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DLMB35A34 08735693 89.99 SGD
In stock
- - - 19.05 3.2 35 21 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DLMB35A21 08735501 68.99 SGD
In stock
289-2189 - 1-0169 19.05 3.2 35 25 6   1PC 1 DLMB35A25 08735587 68.99 SGD
In stock
361-9150 - 1-0169 19.05 3.2 35 24.5 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DLMB35A245 08735571 68.99 SGD
In stock
379-1092 - 1-0169 19.05 3.2 35 25.5 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DLMB35A255 08735596 68.99 SGD
In stock
289-2201 - 1-0169 19.05 3.2 35 27 6   1PC 1 DLMB35A27 08735623 75.99 SGD
In stock
361-9133 - 1-0169 19.05 3.0 35 14.5 4   1PC 1 DLMB35A145 08735422 69.99 SGD
In stock
- - - 19.05 3.2 35 22.5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DLMB35A225 08735535 68.99 SGD
Shipped after 2018-04-27
- - - 19.05 3.2 35 29 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DLMB35A29 08735641 75.99 SGD
In stock
289-2235 - 1-0169 19.05 3.2 35 32 6   1PC 1 DLMB35A32 08735675 82.99 SGD
In stock
361-9141 - 1-0169 19.05 3.2 35 17.5 5   1PC 1 DLMB35A175 08735465 68.99 SGD
In stock
- - - 19.05 3.2 35 21.5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DLMB35A215 08735517 68.99 SGD
Shipped after 2018-04-27
- - - 19.05 3.2 35 33 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DLMB35A33 08735684 82.99 SGD
Shipped after 2018-04-26
- - - 19.05 3.2 35 23.5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DLMB35A235 08735553 68.99 SGD
In stock
289-2219 - 1-0169 19.05 3.2 35 28 6   1PC 1 DLMB35A28 08735632 75.99 SGD
In stock
- - - 19.05 3.2 35 31 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DLMB35A31 08735666 82.99 SGD
In stock
379-1106 - 1-0169 19.05 3.2 35 26.5 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DLMB35A265 08735614 75.99 SGD
In stock
289-2227 - 1-0169 19.05 3.2 35 30 6   1PC 1 DLMB35A30 08735657 75.99 SGD
In stock
289-2111 - 1-0169 19.05 3.2 35 17 5   1PC 1 DLMB35A17 08735456 68.99 SGD
In stock
289-2197 - 1-0169 19.05 3.2 35 26 6   1PC 1 DLMB35A26 08735605 75.99 SGD
In stock
- - - - - - - -   1pc 1 DLMB35A185 66121956 66.99 SGD
Shipped after 2018-04-27
- - - - - - - -   1pc 1 DLMB35A195 66121974 66.99 SGD
Shipped after 2018-04-27
- - - - - - - -   1pc 1 DLMB35A205 66121938 66.99 SGD
Shipped after 2018-04-27
289-2081 - - 19.05 3.0 35 14 4   1PC 1 DLMB35A14 08735413 68.99 SGD
In stock
289-2090 - - 19.05 3.0 35 15 5   1PC 1 DLMB35A15 08735431 68.99 SGD
In stock
289-2103 - - 19.05 3.0 35 16 5   1PC 1 DLMB35A16 08735447 68.99 SGD
In stock
289-2120 - - 19.05 3.2 35 18 5   1PC 1 DLMB35A18 08735474 68.99 SGD
In stock
289-2138 - - 19.05 3.2 35 19 5   1PC 1 DLMB35A19 08735483 68.99 SGD
In stock
289-2146 - - 19.05 3.2 35 20 5   1PC 1 DLMB35A20 08735492 68.99 SGD
In stock
289-2154 - - 19.05 3.2 35 22 5   1PC 1 DLMB35A22 08735526 68.99 SGD
In stock
289-2162 - - 19.05 3.2 35 23 5   1PC 1 DLMB35A23 08735544 68.99 SGD
In stock
289-2171 - - 19.05 3.2 35 24 6   1PC 1 DLMB35A24 08735562 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
H Steel drilling
1
From Japan
On 2015-05-05 09:34:02
It was broken in a moment if I tried to release it automatically and open it manually. Whether the cutting resistance is different, it bite into the work too much. It is compatible with Nitto Atra, but it is rather dangerous when used by experienced Atras.
This review is about item#08735483.
It is decided to drill holes.
5
From Japan
On 2014-08-12 13:51:12
Miya Naga made it well cut after all. I noticed that the center pin does not fit with the small hole diameter type, ordered in a hurry, but it did not make it in time.
This review is about item#08735413.
H type steel angle etc.
5
From Japan
On 2013-11-17 18:39:18
I think that Miyanaga's Delta Gon Metal Borer is also suitable for stain lace. I think sharpness is also good.
This review is about item#08735447.

Related Products