Buy more than* S$200* and get FREE SHIPPING

Deltagon bit Hexagon shaft axis Regular size

5.00 (4)
Compatible Motor
Electric hammer drill
Effective Length (mm)
160
Overall Length (mm)
280
...see all>
Product Options
ADD TO CART
Number of Blades TRUSCO Part Number Cutting Edge Diameter (phi mm) Weight (g) Material 2014 TRUSCO Published Page Hexagon Axis Opposite Side Length (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades TRUSCO Part Number Cutting Edge Diameter (phi mm) Weight (g) Material 2014 TRUSCO Published Page Hexagon Axis Opposite Side Length (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - 22.5 - - - - - 1PC 1 DLHEX225 40954216 69.99 SGD
Shipped after 2018-01-26
5 - 23 - - - - - 1PC 1 DLHEX230 40954207 74.99 SGD
Shipped after 2018-01-25
3 331-0515 - 239 (Blade part) super steel chip - 13 12.7 1PC 1 DLHEX127 08738852 42.99 SGD
Shipped after 2018-01-22
5 331-0647 - - - 1-0236 13 25 1PC 1 DLHEX250 10037623 70.99 SGD
Shipped after 2018-01-22
3 331-0612 - 343 (Blade part) super steel chip - 13 20 1PC 1 DLHEX200 08739001 56.99 SGD
Shipped after 2018-01-23
3 - - - - - - 11.5 1PC 1 DLHEX115 08738825 42.99 SGD
Shipped after 2018-01-26
5 331-0655 - - - 1-0236 - 26.0 1PC 1 DLHEX260 10037632 77.99 SGD
Shipped after 2018-01-23
5 331-0639 - - - 1-0236 - 24.0 1PC 1 DLHEX240 10037614 70.99 SGD
Shipped after 2018-01-23
3 331-0523 - - - 1-0236 - 13.0 1PC 1 DLHEX130 08738861 47.99 SGD
Shipped after 2018-01-23
3 - - - - - - 14.0 1PC 1 DLHEX140 08738886 47.99 SGD
Shipped after 2018-01-25
3 331-0531 - - - 1-0236 - 14.3 1PC 1 DLHEX143 08738895 47.99 SGD
Shipped after 2018-01-25
3 331-0558 - - - 1-0236 - 16.0 1PC 1 DLHEX160 08738922 48.99 SGD
Shipped after 2018-01-24
5 - - - - - - 21.5 1PC 1 DLHEX215 10037596 62.99 SGD
Shipped after 2018-01-25
5 331-0621 - - - 1-0236 - 22.0 1PC 1 DLHEX220 37644625 62.99 SGD
Shipped after 2018-01-23
3 331-0507 - - - 1-0236 - 12.5 1PC 1 DLHEX125 08738843 42.99 SGD
Shipped after 2018-01-23
3 331-0566 - - - 1-0236 - 16.5 1PC 1 DLHEX165 08738931 48.99 SGD
Shipped after 2018-01-23
3 - - - - - - 19.5 1PC 1 DLHEX195 08738992 57.99 SGD
Shipped after 2018-01-26
3 331-0485 - - - 1-0236 13 10.5 1PC 1 DLHEX105 08738807 42.99 SGD
Shipped after 2018-01-22
3 331-0540 - - - 1-0236 13 14.5 1PC 1 DLHEX145 08738904 47.99 SGD
Shipped after 2018-01-22
3 331-0477 - - - - 13 10.0 1PC 1 DLHEX100 08738791 42.99 SGD
Shipped after 2018-01-22
3 - - - - - 13 11.0 1PC 1 DLHEX110 08738816 42.99 SGD
Shipped after 2018-01-26
3 331-0493 - - - - 13 12.0 1PC 1 DLHEX120 08738834 42.99 SGD
Shipped after 2018-01-25
3 - - - - - 13 13.5 1PC 1 DLHEX135 08738877 47.99 SGD
Shipped after 2018-01-26
3 - - - - - 13 15.0 1PC 1 DLHEX150 08738913 48.99 SGD
Shipped after 2018-01-25
3 331-0574 - - - - 13 17.0 1PC 1 DLHEX170 08738947 48.99 SGD
Shipped after 2018-01-22
3 331-0582 - - - 1-0236 13 17.5 1PC 1 DLHEX175 08738956 48.99 SGD
Shipped after 2018-01-23
3 331-0591 - - - - 13 18.0 1PC 1 DLHEX180 08738965 48.99 SGD
Shipped after 2018-01-22
3 331-0604 - - - - 13 19.0 1PC 1 DLHEX190 08738983 54.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Drilling in stone
5
From Japan
On 2017-07-13 19:30:03
A trustworthy manufacturer, Miyanaga's Delta Gonbit is routinely used
This review is about item#8738922.
For chemical use
5
From Japan
On 2016-10-18 20:42:51
Because it is used for dozens of chemical anchors, it is a vibration drill, not a hammer drill, both unit price and durability are satisfying items
This review is about item#8738983.
Installation of electrical distribution board
5
From Japan
On 2016-08-15 16:38:40
I was able to hit accurately without misalignment at the beginning of rotation
This review is about item#8738974.
Drilling to break stone
5
From Japan
On 2015-07-20 22:15:39
I used two blades, but when I tried to make 3 blades for the first time this time, the hole drilling work on the stone was quick. Working hours on the hot summer site have been shortened, allowing for efficient work.
This review is about item#08738983.

Related Products