Buy more than* S$200* and get FREE SHIPPING

Solid Glue Arabic

4.75 (4)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Capacity (g) Weight (g) Abstract Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Capacity (g) Weight (g) Abstract Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 22 22 Liptick type 100.2 1PC 1 YS-22 08702276 2.99 SGD
In stock
32 40 40 Lipstick type 124 1PC 1 YS-35 08702285 4.99 SGD
In stock
22 10 10 Liptick type 89 1PC 1 YS-8 08702267 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Time to batch receipt
4
From Japan
On 2017-05-24 10:03:32
As receipts when purchasing each subject and receipts of parking etc are often used, this solid type is easier to use, so I often use it because paper quality is thin. The amount is easy to adjust and it sticks properly.
This review is about item#8702267.
I want a little stiff sticky glue
5
From Japan
On 2016-08-14 16:58:33
It is harder than other manufacturers and the feeling of use is very good. From next time it is determined by this! It is!
This review is about item#8702267.
Paste paper
5
From Japan
On 2014-08-17 16:14:50
Unlike the liquid type, even thin paper does not get too much, yet it gets firmly attached even if you do not have much glue. To some extent, it is easy to use because it can be re-tensioned.
This review is about item#08702267.
It's office work.
5
From Japan
On 2014-06-17 19:58:32
It was a very good product with no stickiness, no gap immediately after use. I will continue to use it in the future.
This review is about item#08702267.

Related Products