Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Maximum Diameter (phi mm) Ecomark Certification Number Weight (g) Overall Length (mm) Product type Green Purchasing Law Ink Color Line Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Diameter (phi mm) Ecomark Certification Number Weight (g) Overall Length (mm) Product type Green Purchasing Law Ink Color Line Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 1pc 1 WA-TC 89 Ao 24116706 4.99 SGD
Shipped after 2018-06-28
- - - - - - - - 1pc 1 WA-TC 10C 24116742 13.99 SGD
Shipped after 2018-06-28
- - - - - - - - 1pc 1 WA-TC 99 Yamabukishiro 24116715 4.99 SGD
Shipped after 2018-06-28
- - - - - - - - 1pc 1 WA-TC 94 red 24116688 4.99 SGD
Shipped after 2018-06-28
- - - - - - - - 1pc 1 WA-TC 5C 24116758 7.99 SGD
In stock
- - - - - - - - 1pc 1 WA-TC 31 Chairo 24116724 4.99 SGD
In stock
- - - - - - - - 1pc 1 WA-TC 97 purple 24116697 2.99 SGD
Shipped after 2018-06-28
- - - - - - - - 1pc 1 WA-TC 3C 24116733 5.99 SGD
Shipped after 2018-06-28
16, 16 01118374, 01118374 8.5, 8.5 141, 141 A body Compatible, Compatible peach, Peach 3.8/0.8, 3.8/0.8 1PC 1 WA-TC90 08702547 1.99 SGD
In stock
16, 16 01118374, 01118374 8.5, 8.5 141, 141 A body Compatible, Compatible yellow, Yellow 3.8/0.8, 3.8/0.8 1PC 1 WA-TC91 08702556 1.99 SGD
In stock
16, 16 01118374, 01118374 8.5, 8.5 141, 141 A body Compatible, Compatible Yellow green, Yellow-green 3.8/0.8, 3.8/0.8 1PC 1 WA-TC92 08702565 1.99 SGD
In stock
16, 16 01118374, 01118374 8.5, 8.5 141, 141 A body Compatible, Compatible orange, Orange 3.8/0.8, 3.8/0.8 1PC 1 WA-TC93 08702574 1.99 SGD
In stock
16, 16 01118374, 01118374 8.5, 8.5 141, 141 A body Compatible, Compatible Sky, Empty 3.8/0.8, 3.8/0.8 1PC 1 WA-TC96 08702583 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Document marker work
5
From Japan
On 2018-04-24 15:58:30
Although it may be only my feeling, I feel that this pen has better ink than other makers. Recently I have not used this pen. It is also good not to collapse the pen tip.
This review is about item#24116742.
marker
5
From Japan
On 2017-11-19 16:26:51
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#8702547.
Office work
4
From Japan
On 2015-10-20 15:19:02
Was good.
This review is about item#08702556.
Office work
5
From Japan
On 2013-01-28 13:21:16
Always use this, easy to write.
This review is about item#08702556.
When checking documents importantly
5
From Japan
On 2009-10-22 14:29:19
It is easy to use
This review is about item#08702547.

Related Products