Buy more than* S$200* and get FREE SHIPPING

Lightning Coat 80

5.00 (3)
Green Purchasing Law
Compatible
Material (tips)
Polyester , polyacetal coat
Ink Color
Bitter Orange , Yellow, Lime Green, sky, Peach
Line Width (mm)
3.8
Maximum Diameter (phi mm)
14.5
Package Size (mm)
148 Vertical x horizontal 72 x thickness 16
Material (Shaft)
Recycled polypropylene
Ecomark Certification Number
01118291
Weight (g)
48
Type
Aqueous fluorescent marker
Specification
Ink refill type
Application
Overline, underline
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5color) 1 WA-SC5C 08702312 4.36 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Marking at the time of reading of the document.
5
From Japan
On 2016-09-01 10:06:25
The color of the cap is vivid, but colors that rests on top of the paper is very ordinary. This price is reasonable in the five-color set of commonly used.
This review is about item#8702312.
When everyone has a marked in Exercise
5
From Japan
On 2015-10-29 17:26:33
Because it was looking for a 6-color fluorescent pen, and 6 set purchased in conjunction with the purple sold separately. Bleed difficult, on that is easy to mark, which is easy to purchase price.
This review is about item#08702312.
Species classification of business, etc.
5
From Japan
On 2013-09-18 15:45:25
Color also it was good clean.
This review is about item#08702312.

Related Products