Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scotch Tape Small Roll Set

4.50 (2)
Roll Core Diameter (mm)
25
Core Material
Waste paper
Tape Thickness (mm)
0.051
Specification
With name pocket
...see all>
Product Options
ADD TO CART
Case Color Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Case Color Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 10 12 1PC 1 CKS-01 08702321 2.99 SGD
Shipped after 2018-06-25
Yellow 8 15 1PC 1 CKS-02 08702337 2.99 SGD
Shipped after 2018-06-25
Blue 7 18 1PC 1 CKS-03 08702346 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In various places
5
From Japan
On 2015-07-23 17:49:02
I am using it for portable use. If the case is a little bigger, we can replenish multi-company tapes, but ...
This review is about item#08702337.
Clerical work
4
From Japan
On 2014-06-13 13:37:13
I was looking for a small tape. Even women seem to fit hands, comfort is also no problem.
This review is about item#08702321.

Related Products