Buy more than* S$200* and get FREE SHIPPING

Alox

4.50 (2)
Purpose
Mirror finishing of non-ferrous metals such as general metal, aluminum and titanium, Mirror finishing of non-ferrous metals such as general metal, aluminum and titanium
Compatible Buff
cotton buff, felt buff, Cotton buff, Felt buff
Process
finish polishing, Polished finish
Color
white, White
Type
Solid abrasive material
...see all>
Product Options
ADD TO CART
Dimensions (Length L x Width W x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Length L x Width W x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
around 125x50x33, About 125 x 50 x 33 320-350, 320 - 350 1PC 1 ALOXE 08703913 22.99 SGD
Shipped after 2018-01-22
100x40x20, 100x40x20 140, 140 1PC 1 ALOXE 09166762 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Buffing
4
From Japan
On 2015-09-08 19:38:34
Because the size is small, it is better to be a little larger.
This review is about item#08703913.
Stainless steel polishing
5
From Japan
On 2015-02-10 16:51:14
There is less contamination around the blue bars. The finish is not inferior to the blue bars.
This review is about item#08703913.

Related Products