Buy more than* S$200* and get FREE SHIPPING

Dandee

4.33 (3)
Purpose
For finishing of resin, painted surfaces, plastic, For finishing of resin, painted surfaces, plastic
Catch-Phrase
Effective in the use of soft cotton buffing!
Compatible Buff
cotton buff, Cotton buff
Process
finish polishing, Polished finish
Dimensions (Length L x Width W x Height H) (mm)
around 155x55x35, About 155x55x35
Weight (g)
470-510, 470 - 510
Color
beige, Beige
Type
Solid abrasive material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DUNGY KD WHITE 08703922 13.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Buffing
3
From Japan
On 2017-05-24 14:30:02
Especially neither possible nor impossible none. I want the price to be made cheaper.
This review is about item#8703922.
Ideal for rough polishing before mirror finish
5
From Japan
On 2017-02-18 12:18:50
I think that it is easy to use and very good. . . . . . . . .
This review is about item#8703922.
Polishing of plastic
5
From Japan
On 2016-06-20 19:26:03
The price is cheap but it gets beautiful.
This review is about item#08703922.

Related Products