Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HYSS rough and medium finishing end mill (Tough Nick Gold Short) (TFGS)

Helix Angle (Degree)
25
...see all>
Product Options
ADD TO CART
Blade Length Lc (mm) Tolerance (mm) Blade Diameter D (phi mm) Overall Length L (mm) 2015 Trusco Published Pages TRUSCO Part Number Shank Diameter d (phi mm) Number of blades Z Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length Lc (mm) Tolerance (mm) Blade Diameter D (phi mm) Overall Length L (mm) 2015 Trusco Published Pages TRUSCO Part Number Shank Diameter d (phi mm) Number of blades Z Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 0-+0.05 20 104 1 0503 634-2086 16 4 1pc 1 TFGS 20 09068884 169.99 SGD
Shipped after 2018-06-22
38 0-+0.05 21 104 - - 20 4 1pc 1 TFGS 21 09068893 259.99 SGD
Shipped after 2018-06-22
45 0-+0.05 25 121 1 0503 634-2108 25 5 1pc 1 TFGS 25 09068936 229.99 SGD
In stock
45 0-+0.05 26 121 - - 25 5 1pc 1 TFGS 26 09068945 269.99 SGD
Shipped after 2018-06-22
45 0-+0.05 28 121 1 0503 634-2116 25 5 1pc 1 TFGS 28 09068963 269.99 SGD
In stock
53 0-+0.05 31 133 - - 25 6 1pc 1 TFGS 31 09068997 469.99 SGD
Shipped after 2018-06-22
53 0-+0.05 32 133 1 0503 634-2132 32 6 1pc 1 TFGS 32 09069006 389.99 SGD
In stock
53 0-+0.05 33 133 - - 32 6 1pc 1 TFGS 33 09069015 519.99 SGD
Shipped after 2018-06-22
53 0-+0.05 34 133 - - 32 6 1pc 1 TFGS 34 09069024 519.99 SGD
Shipped after 2018-06-22
53 0-+0.05 36 133 - - 32 6 1pc 1 TFGS 36 09069042 649.99 SGD
Shipped after 2018-06-22
19 0-+0.03 8 69 1 0503 634-2205 10 4 1pc 1 TFGS 8 09068762 66.99 SGD
Shipped after 2018-06-21
26 0-+0.05 14 86 1 0503 634-2043 12 4 1pc 1 TFGS 14 09068823 119.99 SGD
Shipped after 2018-06-21
53 0-+0.05 35 133 1 0503 634-2141 32 6 1pc 1 TFGS 35 09069033 449.99 SGD
In stock
63 0-+0.05 39 143 - - 32 6 1pc 1 TFGS 39 09069076 709.99 SGD
Shipped after 2018-06-22
63 0-+0.05 40 143 1 0503 634-2159 32 6 1pc 1 TFGS 40 09069085 599.99 SGD
In stock
45 0-+0.05 29 121 - - 25 5 1pc 1 TFGS 29 09068972 399.99 SGD
Shipped after 2018-06-22
63 0-+0.05 42 165 - - 42 6 1pc 1 TFGS 42 09069103 849.99 SGD
Shipped after 2018-06-22
63 0-+0.05 45 165 1 0503 634-2167 42 6 1pc 1 TFGS 45 09069137 759.99 SGD
In stock
19 0-+0.03 9 69 - - 10 4 1pc 1 TFGS 9 09068771 85.99 SGD
Shipped after 2018-06-22
22 0-+0.03 10 72 1 0503 634-2027 10 4 1pc 1 TFGS 10 09068787 80.99 SGD
Shipped after 2018-06-22
32 0-+0.05 17 92 - - 16 4 1pc 1 TFGS 17 09068857 199.99 SGD
Shipped after 2018-06-22
45 0-+0.05 27 121 - - 25 5 1pc 1 TFGS 27 09068954 319.99 SGD
Shipped after 2018-06-22
63 0-+0.05 44 165 - - 42 6 1pc 1 TFGS 44 09069121 889.99 SGD
Shipped after 2018-06-22
22 0-+0.05 11 79 - - 10 4 1pc 1 TFGS 11 09068796 98.99 SGD
Shipped after 2018-06-22
26 0-+0.05 12 83 1 0503 634-2035 12 4 1pc 1 TFGS 12 09068805 85.99 SGD
Shipped after 2018-06-21
26 0-+0.05 13 83 - - 12 4 1pc 1 TFGS 13 09068814 129.99 SGD
Shipped after 2018-06-22
32 0-+0.05 19 92 - - 16 4 1pc 1 TFGS 19 09068875 219.99 SGD
Shipped after 2018-06-22
63 0-+0.05 41 165 - - 32 6 1pc 1 TFGS 41 09069094 849.99 SGD
Shipped after 2018-06-22
63 0-+0.05 43 165 - - 42 6 1pc 1 TFGS 43 09069112 889.99 SGD
Shipped after 2018-06-22
63 0-+0.05 46 165 - - 42 6 1pc 1 TFGS 46 09069146 1,009.99 SGD
Shipped after 2018-06-22
75 0-+0.05 48 177 - - 42 6 1pc 1 TFGS 48 09069164 1,009.99 SGD
Shipped after 2018-06-22
26 0-+0.05 15 86 1 0503 634-2051 16 4 1pc 1 TFGS 15 09068832 129.99 SGD
Shipped after 2018-06-21
38 0-+0.05 22 104 1 0503 634-2094 20 5 1pc 1 TFGS 22 09068902 219.99 SGD
Shipped after 2018-06-21
53 0-+0.05 38 143 - - 32 6 1pc 1 TFGS 38 09069067 649.99 SGD
Shipped after 2018-06-22
63 0-+0.05 47 165 - - 42 6 1pc 1 TFGS 47 09069155 1,009.99 SGD
Shipped after 2018-06-22
75 0-+0.05 49 177 - - 42 6 1pc 1 TFGS 49 09069173 1,139.99 SGD
Shipped after 2018-06-22
38 0-+0.05 23 104 - - 20 5 1pc 1 TFGS 23 09068911 269.99 SGD
Shipped after 2018-06-22
45 0-+0.05 24 121 - - 20 5 1pc 1 TFGS 24 09068927 269.99 SGD
Shipped after 2018-06-22
45 0-+0.05 30 121 1 0503 634-2124 25 6 1pc 1 TFGS 30 09068981 339.99 SGD
Shipped after 2018-06-21
53 0-+0.05 37 133 - - 32 6 1pc 1 TFGS 37 09069051 649.99 SGD
Shipped after 2018-06-22
75 0-+0.05 50 177 1 0503 634-2175 42 6 1pc 1 TFGS 50 09069182 889.99 SGD
In stock
13 0-+0.03 6 57 - - - 4 1pc 1 TFGS 6 09068744 59.99 SGD
Shipped after 2018-06-22
16 0-+0.03 7 66 - - 6 4 1pc 1 TFGS 7 09068753 65.99 SGD
Shipped after 2018-06-22
32 0-+0.05 18 92 1 0503 634-2078 16 4 1pc 1 TFGS 18 09068866 139.99 SGD
Shipped after 2018-06-21
ADD TO CART

Related Products

OSG

OSG