Buy more than* S$200* and get FREE SHIPPING

PS paper PN type

3.00 (3)
Purpose
Vehicle maintenance polishing work. For painting buildings, and polishing of interior constructionPaint polishing of various types of vehicle.Variety of grinding work in carpentry and furniture makers.Metal baking paint polishing work.FRP POLISHING WORK.
Case Color
Orange
Abrasive Grain
AA
Outer Diameter (phi mm)
125
Base Material
Cwt
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1783 7 #100 322-6212 1Box(100Sheet) 1 PNAD-100 08726225 66.90 SGD
Shipped after 2017-01-23
- 12 #40 322-6221 1Box(100Sheet) 1 PNAD-40 08726191 89.11 SGD
Shipped after 2017-01-23
- 10 #60 322-6239 1Box(100Sheet) 1 PNAD-60 08726207 73.25 SGD
Shipped after 2017-01-23
- 8 #80 322-6247 1Box(100Sheet) 1 PNAD-80 08726216 72.07 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Finish of the weld joint
3
From Japan
On 2016-04-18 16:21:19
Always you are using, but this time was always rough feel than. Although I have become shiny more than usual, I think there is unevenness in the product?
This review is about item#08726191.
Soldering, deburring, etc.
2
From Japan
On 2015-06-01 21:09:01
I used a particle size 60 is weak adhesive force. In addition, as soon as the adhesive part and with the heat during use hardens into ball shape. Since the particle size is also easy to have rough minute heat, I want you to those strong even in a little more heat.
FRP and polyester putty polishing
4
From Japan
On 2010-12-22 20:52:13
The base of the paper is less likely to break if you are firm. Because for paper No. 40 double action was not only this.
This review is about item#08726191.

Related Products