Buy more than* S$200* and get FREE SHIPPING

PS paper PR type

4.67 (3)
Purpose
Vehicle maintenance polishing work. For painting buildings, and polishing of interior constructionPaint polishing of various types of vehicle.Variety of grinding work in carpentry and furniture makers.Metal baking paint polishing work.FRP POLISHING WORK.
Case Color
Blue
Abrasive Grain
AA
Outer Diameter (phi mm)
125
Base Material
Cwt
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1783 6 #150 322-6263 1Box(100Sheet) 1 PRAD-150 08726243 57.99 SGD
In stock
2-1783 5 #320 322-6298 1Box(100Sheet) 1 PRAD-320 08726277 56.99 SGD
In stock
- 6 #120 322-6255 1Box(100Sheet) 1 PRAD-120 08726234 57.99 SGD
In stock
- 6 #180 322-6271 1Box(100Sheet) 1 PRAD-180 08726252 56.99 SGD
In stock
- 5 #240 322-6280 1Box(100Sheet) 1 PRAD-240 08726261 55.99 SGD
In stock
- 5 #400 322-6301 1Box(100Sheet) 1 PRAD-400 08726286 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pre-treatment for painting, used for rust removal
4
From Japan
On 2014-11-13 13:26:41
It is convenient to use easily.
This review is about item#08726234.
PPS paper PR type
5
From Japan
On 2014-04-15 15:07:56
I find it useful in work under sheet metal.
This review is about item#08726234.
Surfboard polishing
5
From Japan
On 2013-09-20 13:21:20
It is convenient to use, it is useful, if the price is cheaper a little more, it is still better.
This review is about item#08726261.

Related Products