Buy more than* S$200* and get FREE SHIPPING

HIGH PITCH PAPER HN TYPE

4.00 (7)
Purpose
Car refinishing sanding work.Coating film polishing of various types of vehicles.Metal baking paint polishing work.For painting buildings, and polishing of interior constructionVariety of grinding work in carpentry and furniture making
Case Color
Green
Outer Diameter (phi mm)
125
Abrasive Material
A
...see all>
Product Options
ADD TO CART
Base Material Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cwt 15 #40 322-5682 1Box(50Sheet) 1 HNJD-40 08726295 58.99 SGD
In stock
Cwt 14 #60 322-5704 1Box(50Sheet) 1 HNJD-60 08726304 56.99 SGD
In stock
Cwt 13 #80 322-5712 1Box(50Sheet) 1 HNJD-80 08726313 51.99 SGD
In stock
Cwt 9 #100 322-5623 1Box(50Sheet) 1 HNJD-100 08726322 48.99 SGD
In stock
Awt 7 #120 322-5631 1Box(50Sheet) 1 HNJD-120 08726331 48.99 SGD
In stock
Awt 5 #150 322-5640 1Box(50Sheet) 1 HNJD-150 08726347 47.99 SGD
In stock
Awt 5 #180 322-5658 1Box(50Sheet) 1 HNJD-180 08726356 47.99 SGD
In stock
Awt 4 #240 322-5666 1Box(50Sheet) 1 HNJD-240 08726365 47.99 SGD
In stock
Awt 4 #320 322-5674 1Box(50Sheet) 1 HNJD-320 08726374 48.99 SGD
In stock
Awt 4 #400 322-5691 1Box(50Sheet) 1 HNJD-400 08726383 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Automotive painting
3
From Japan
On 2017-11-17 22:21:22
I think that it is better to have compared with other manufacturers, so I will purchase again.
This review is about item#8726365.
Iron polishing
5
From Japan
On 2016-03-17 15:09:08
Easy to use and easy to use
This review is about item#08726313.
To automobile sheet metal
4
From Japan
On 2015-10-12 21:05:11
I do not think so specially.
This review is about item#08726331.
Peeling of coating film
5
From Japan
On 2015-04-07 09:18:35
I am very satisfied. I am planning to make a continuous purchase.
This review is about item#08726313.
Car sheet metal
5
From Japan
On 2014-03-07 11:49:38
no problem. I bought it at a paint shop but it was cheap so buy it here.
This review is about item#08726331.
Finish the weld beat with Thunder, and finish the final at No. 120
5
From Japan
On 2013-11-28 13:14:29
I am very satisfied when using it
This review is about item#08726331.
FRP bottom painted undercoating
1
From Japan
On 2011-06-10 13:29:02
Although there is no problem for usual use on the side of the abrasive material, adhesion strength on the magic side is not good. I installed it with three models, but none of the magic side's attachment power has gone before the paper's lifetime. Please increase the thickness a little more or consider the material. It seems that the durability of the abrasive is so abundant that I think that this is a little wasteful.
This review is about item#08726295.

Related Products