Buy more than* S$200* and get FREE SHIPPING

Wrapping film sheet

4.25 (4)
Purpose
Every kind of roll polishing.Printed circuit boards, optical fiber polishing.Analysis of material specimens polished., Every kind of roll polishing.Printed circuit boards, optical fiber polishing.Analysis of material specimens polished.
Weight (g)
10, 10
Abrasive Material
WA, WA
Dimension (mm)
230x280, 230x280
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
322-6069, 322-6069 2-1971 Green 1Box(10Sheet) 1 LWFS-30-600 08726803 34.99 SGD
In stock
322-6042, 322-6042 - blue 1Box(10Sheet) 1 LWFS-30-400 08726794 34.99 SGD
In stock
322-6077, 322-6077 - Lamp 1Box(10Sheet) 1 LWFS-30-800 08726812 34.99 SGD
In stock
322-5992, 322-5992 - Purple 1Box(10Sheet) 1 LWFS-30-1000 08726821 34.99 SGD
In stock
322-6018, 322-6018 - Ochre (yellow) 1Box(10Sheet) 1 LWFS-30-1500 08726837 34.99 SGD
In stock
322-6026, 322-6026 - Light blue 1Box(10Sheet) 1 LWFS-30-2000 08726846 34.99 SGD
In stock
322-6051, 322-6051 - Peach 1Box(10Sheet) 1 LWFS-30-4000 08726855 34.99 SGD
In stock
322-6085, 322-6085 - Light purple 1Box(10Sheet) 1 LWFS-30-8000 08726864 34.99 SGD
In stock
322-6000, 322-6000 - White 1Box(10Sheet) 1 LWFS-30-10000 08726873 34.99 SGD
In stock
322-6034, 322-6034 - White 1Box(10Sheet) 1 LWFS-30-20000 08726882 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When the sliding surface of two precision metal parts of a construction machine caused a minute stick, it was used for final finishing of regrinding.
5
From Japan
On 2017-04-07 19:40:44
# 4000 is the best finish. We tried various other manufacturer's products as well, but in our case FUJI SUTAR products are the best.
This review is about item#8726855.
Polishing of precision mechanical parts
5
From Japan
On 2015-02-09 20:45:42
It is excellent in durability, and even one can be used for a long time. The surface is shiny finish. Quality is satisfactory.
This review is about item#08726864.
Polishing
5
From Japan
On 2011-06-02 13:14:05
Roughness not good for other manufacturers is good
This review is about item#08726803.
Final cutting of blade
2
From Japan
On 2010-10-11 14:02:44
Lifespan is short, my eyes are coarse than I thought.
This review is about item#08726882.

Related Products