Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Grain Size TRUSCO Part Number Grade Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Grain Size TRUSCO Part Number Grade Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150x230 #320 - EF - 1box(20sheet) 1 RICOB-EF-320 49418635 67.99 SGD
Shipped after 2018-01-29
150x230 #1000 - TF - 1box(20sheet) 1 RICOB-TF-1000 49418644 79.99 SGD
Shipped after 2018-01-29
150x230, 150x230 #80, #80 322-5127, 322-5127 C, C Black, Black 1Box(20Sheet) 1 RICOB-C-80 08727092 64.99 SGD
In stock
150x230, 150x230 #120, #120 322-5119, 322-5119 M, M Brown, Brown 1Box(20Sheet) 1 RICOB-M-120 08727101 64.99 SGD
In stock
150x230, 150x230 #240, #240 399-2641, 399-2641 F, F Red, Red 1Box(20Sheet) 1 RICOB-F-240 08727117 64.99 SGD
In stock
150x230, 150x230 #400, #400 399-2659, 399-2659 VF, VF green, Green 1Box(20Sheet) 1 RICOB-VF-400 08727126 64.99 SGD
In stock
150x230, 150x230 #600, #600 399-2667, 399-2667 SF, SF Purple, Purple 1Box(20Sheet) 1 RICOB-SF-600 08727135 64.99 SGD
In stock
150x230, 150x230 #800, #800 399-2675, 399-2675 SUF, SUF Blue, Blue 1Box(20Sheet) 1 RICOB-SUF-800 08727144 64.99 SGD
In stock
150x230, 150x230 #1500, #1500 399-2683, 399-2683 UF, UF gray, Gray 1Box(20Sheet) 1 RICOB-UF-1500 08727153 64.99 SGD
In stock
150x230, 150x230 #3000, #3000 399-2691, 399-2691 MCF, MCF orange, Orange 1Box(20Sheet) 1 RICOB-MCF-3000 08727162 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When finishing products
4
From Japan
On 2017-07-10 10:11:34
Previously we used other similar products, but when we tried this cheaper price than that, we could use it longer than we used before, so we plan to purchase this from now on.
This review is about item#08727144.
Machine maintenance
5
From Japan
On 2017-05-21 18:18:57
Satisfied with product performance, much more satisfied with your company's response. (Thanks)
This review is about item#8727092.
Tile cleaning
5
From Japan
On 2014-09-07 19:27:20
Even though the price is cheap, I am satisfied with a quality product with a firm price and quality.
This review is about item#08727126.
Finish cutting surface of lathe
5
From Japan
On 2013-08-28 01:36:12
It can strongly remove burrs and scratches on the cutting surface of metal and is also excellent in durability. I tried other companies' products, but this product is the best for grinding power and durability.
This review is about item#08727117.
Correction of SUS hairline
5
From Japan
On 2013-02-08 17:35:40
It can be used with confidence as it uses it. Size and number of inputs can be satisfied
This review is about item#08727135.

Related Products