Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Western sandpaper

2.60 (5)
Base Material
craft paper CW, Cw kraft paper
Abrasive Material
G (garnet), G (Garnet)
Dimension (mm)
230x280, 230x280
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number 2014 TRUSCO Published Page Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number 2014 TRUSCO Published Page Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#50, #50 308-7603, 308-7603 2-1958 glue/glue, Glue / glue 1Box(50Sheet) 1 YBS-50S 08727187 35.99 SGD
In stock
#40, #40 308-7590, 308-7590 - glue/glue, Glue/glue 1Box(50Sheet) 1 YBS-40S 08727171 39.99 SGD
In stock
#60, #60 308-7611, 308-7611 - glue/glue, Glue/glue 1Box(50Sheet) 1 YBS-60S 08727196 32.99 SGD
In stock
#80, #80 308-7620, 308-7620 - glue/glue, Glue/glue 1Box(50Sheet) 1 YBS-80S 08727205 28.99 SGD
In stock
#100, #100 308-7522, 308-7522 - glue/glue, Glue/glue 1Box(50Sheet) 1 YBS-100S 08727214 26.99 SGD
In stock
#120, #120 308-7531, 308-7531 - glue/glue, Glue/glue 1Box(50Sheet) 1 YBS-120S 08727223 23.99 SGD
In stock
#150, #150 308-7549, 308-7549 - glue/glue, Glue/glue 1Box(50Sheet) 1 YBS-150S 08727232 23.99 SGD
In stock
#180, #180 308-7557, 308-7557 - glue/glue, GRU/GRU 1Box(50Sheet) 1 YBS-180S 08727241 22.99 SGD
In stock
#240, #240 308-7565, 308-7565 - glue/glue, Glue/glue 1Box(50Sheet) 1 YBS-240S 08727257 21.99 SGD
In stock
#320, #320 308-7573, 308-7573 - glue/glue, GRU/GRU 1Box(50Sheet) 1 YBS-320S 08727266 21.99 SGD
In stock
#400, #400 308-7581, 308-7581 - glue/glue, GRU/GRU 1Box(50Sheet) 1 YBS-400S 08727275 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
Applying a wooden coaster making file
4
From Japan
On 2017-04-29 08:38:56
We will use it in six equal sizes instead of one standard size. I'm glad.
This review is about item#08727266.
CFRP polishing
1
From Japan
On 2013-01-10 01:08:01
The price per piece is cheap, but only that. The durability of the mount is low, and adhesion of abrasive grains is weak so that it can not be used immediately. The larger the abrasive grain, the more abrasive grains fall off. A fine one can not be used.
This review is about item#08727196.
Surface polishing of model
5
From Japan
On 2012-08-28 13:45:28
It is a sandpaper that you can use with normal as it is used before. I think there are many other things, but I think that it is best to work with the feel of my hands on the surface polishing of three-dimensional objects.
This review is about item#08727205.
Carpentry work
1
From Japan
On 2012-04-13 08:33:08
Soon the backing paper is broken and it will not be used
This review is about item#08727232.
Polishing of vacuum pumps and equipment etc.
2
From Japan
On 2012-02-09 20:00:31
I noticed it after purchasing but the paper thickness is too thin. If it is poor in durability or if you brush iron flange etc, or if you use it against the iron part in the state of being hit with kerosene it will be torn soon. Although polishing can polish, the number of sheets will be increased. I hope it will make the paper thicker a little more.
This review is about item#08727266.

Related Products