Buy more than* S$200* and get FREE SHIPPING

SGX Abrasive Cloth Belt, 20x520

Base Material
High-strength fabric
Dimension (mm)
20x520
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Purpose 2014 TRUSCO Published Page Weight (g/pc) Weight (g) Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Purpose 2014 TRUSCO Published Page Weight (g/pc) Weight (g) Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Stainless stee;. titanium alloy, etc. 2-1985 - 170 Ceramic abrasive grains (SG) #80 326-2219 1Box(20PC) 1 SGXB-GT-80 09171093 49.99 SGD
Shipped after 2018-02-27
- - Stainless stee;. titanium alloy, etc. 2-1985 - 140 Ceramic abrasive grains (SG) #100 326-2171 1Box(20PC) 1 SGXB-GT-100 09171102 42.99 SGD
Shipped after 2018-02-27
- - Stainless stee;. titanium alloy, etc. 2-1985 - 130 Ceramic abrasive grains (SG) #120 326-2189 1Box(20PC) 1 SGXB-GT-120 09171111 42.99 SGD
Shipped after 2018-02-27
- - Stainless stee;. titanium alloy, etc. 2-1985 19 200 Ceramic abrasive grains (SG) #40 326-2197 1Box(20PC) 1 SGXB-GT-40 09171075 57.99 SGD
Shipped after 2018-02-27
100 915 - - - 170 - #60 - 1Box(20PC) 1 SGXB-GT-60 09171084 54.99 SGD
In stock
ADD TO CART

Related Products