Buy more than* S$200* and get FREE SHIPPING

Radial Bristle Brush

Outer Diameter (phi mm)
152.4
Maximum Rotation Speed (min-1[r. p.m])
11500
Hole Diameter (phi mm)
25.4
...see all>
Product Options
ADD TO CART
Maximum Operating Speed (m/s [m/min]) Weight (g) Thickness (mm) TRUSCO Part Number Finish Equivalent Count Grade Abrasive Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Operating Speed (m/s [m/min]) Weight (g) Thickness (mm) TRUSCO Part Number Finish Equivalent Count Grade Abrasive Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
478(2870) 260 (No rotation) 12.7 311-0982 #120 #120 QB Tron (aluminum oxide abrasive grains) White 1Sheet 1 BRBRSHTC1206 08727774 159.99 SGD
Shipped after 2018-04-23
- - - 311-0991 #220 #220 Aluminum oxide Hazel 1Sheet 1 BRBRSHTC2206 08727783 159.99 SGD
Shipped after 2018-04-23
- - - - #80 #80 QB Tron (aluminum oxide abrasive grains) Yellow 1Sheet 1 BRBRSHTC806 08727765 159.99 SGD
Shipped after 2018-04-23
- - - 311-0974 #8000 1 micron Aluminum oxide Lime 1Sheet 1 BRBRSHTC1M6 08727817 159.99 SGD
Shipped after 2018-04-27
- - - 311-1016 #3000 6 microns Aluminum oxide Beige 1Sheet 1 BRBRSHTC6M6 08727801 159.99 SGD
Shipped after 2018-04-26
- - - 311-1008 #400 #400 Aluminum oxide Blue 1Sheet 1 BRBRSHTC4006 08727792 159.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products